2160 - Rac 2-1/2" Emt Inslted Set Screw Conn

Raco

  • $483.38 (Each)
  • $483.38 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
2160
Manufacturer
Raco
Manufacturer's Part Number
2160
Description
Rac 2-1/2" Emt Inslted Set Screw Conn
Set-Screw Connector, Insulated, Steel, 2-1/2 In. Trade Size
Slang Terms

Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
050169021606 / 00050169021606
Weight per unit
1.402 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$483.38 (Each)
Resources
Images
 
 
2160 - Small Image
 
2160 - Large Image
Attachments
 
 
2160 - Specification Sheet
Other Links
 
 
2160 - Other
 
2160 - Other
 
2160 - Other
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
2.875
Descriptions
Long Description
SET-SCREW CONNECTOR, INSULATED, STEEL, 2-1/2 IN. TRADE SIZE
Product Type
Commercial Fittings
Special Features
provides a concrete tight connection when taped;UL listed for use with Rigid/IMC conduit;zinc electro plated
extra long description
RACO 2160 CONN RGD/EMT SET SCREW IN
Description
RAC 2-1/2" EMT INSLTED SET SCREW CONN
Additional Information
Wall Thickness
0.115
pallet quantity
1000
fitting type
Connectors
Conduit Type
EMT
Insulation Type
Insulated
installation type
Screw
Manufacturer Information
Manufacturers Part Number
2160
Brand
RACO
GTIN
00050169021606
UPC
050169021606
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw connector, insulated, EMT
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight per each
1.402
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B
You must have an account to view stock levels
These alternate items can be purchased instead of 2160.
Jump To:

Cross Referenced

These items are similar to 2160 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SCI-250 AFC Cable Systems 00077680148254
4250ST Appleton Electric 00687855846337
SRNTC250 Appleton Electric 78138112146
SRNTC-250 Appleton Electric 00781381121460
TW-250-SI Appleton Electric n/a
236I Bridgeport Fittings 00781747102362
1456 Eaton Crouse-Hinds 00784564114563
156 Eaton Crouse-Hinds 78456411156
SSCN-250I Garvin Industries n/a
82725B Halex 00051411827250
92125B Halex n/a
MES-756-B Madison Electric 00784297560569
4250-ST Neer n/a
4250ST O-Z Gedney 00687855846337
28250T O-Z Gedney 78312672165
28-250T O-Z Gedney 00783126721652
306BST Producto Electric Corp. 00785244130644
2160 Raco 00050169021606
SCSI250 Raco n/a
5043 Thomas & Betts n/a
TC727A Thomas & Betts 00785991025385
8725TB Thomas & Betts 78621008725
HC707 Thomas & Betts 78599141462
HC-707 Thomas & Betts 00785991414622
8725-TB Thomas & Betts 00786210087252
TC727A Thomas & Betts Conduit n/a
637Si Topaz 00751338231603

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds