2128 - Rac 2" Emt Insltd Set Screw Conn

Raco

  • $106.00 (Each)
  • $106.00 (Each)
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
2128
Manufacturer
Raco
Manufacturer's Part Number
2128
Description
Rac 2" Emt Insltd Set Screw Conn
Set-Screw Connector, Insulated, Steel, 2 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
050169021286 / 00050169021286
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.00 (Each)
Resources
Images
 
 
2128 - Small Image
 
2128 - Large Image
Attachments
 
 
2128 - Specification Sheet
Other Links
 
 
2128 - Other
 
2128 - Other
 
2128 - Other
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
Silver
Dimensions and Weight
Length
2.88
Size
2.88 in x 2.21 in x 2.21 in
Descriptions
Product Type
Commercial Fittings
extra long description
RACO 2128 EMT SET SCREW CONN INSUL
Description
RAC 2" EMT INSLTD SET SCREW CONN
Long Description
SET-SCREW CONNECTOR, INSULATED, STEEL, 2 IN. TRADE SIZE
Special Features
provides a concrete tight connection when taped;tri-head screws;zinc electro plated
Additional Information
Wall Thickness
0.07
pallet quantity
1800
fitting type
Connectors
Conduit Type
EMT
Insulation Type
Insulated
installation type
Screw
Manufacturer Information
Manufacturers Part Number
2128
Brand
RACO
GTIN
00050169021286
UPC
050169021286
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw connector, insulated, EMT
Trade Size
Trade Size
2 in
Packaging
Weight per each
0.56
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2128.
Jump To:

Cross Referenced

These items are similar to 2128 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SCI-200 AFC Cable Systems 00077680148247
4200ST Appleton Electric 00687855846283
TW-200-SI Appleton Electric n/a
235I Bridgeport Fittings 00781747102355
1455 Eaton Crouse-Hinds 00784564114556
SSCN-200I Garvin Industries n/a
82720B Halex 00051411827205
MES-755-B Madison Electric 00784297560552
4200-ST Neer n/a
4200ST O-Z Gedney 00687855846283
305BST Producto Electric Corp. 00785244130545
2128 Raco 00050169021286
SCSI200 Raco n/a
5041 Thomas & Betts n/a
TC726A Thomas & Betts 00785991024746
TC726A Thomas & Betts Conduit n/a
636Si Topaz 00751338231504

* All prices subject to change.

Begin Live Chat