2124 - Rac 1" Emt Insltd Set Screw Conn

Raco

  • $28.39 (Each)
  • $28.39 (Each)
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
2124
Manufacturer
Raco
Manufacturer's Part Number
2124
Description
Rac 1" Emt Insltd Set Screw Conn
Set-Screw Connector, Insulated, Steel, 1 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
050169021248 / 00050169021248
Weight per unit
0.203 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.39 (Each)
Resources
Images
 
 
2124 - Small Image
 
2124 - Large Image
Attachments
 
 
2124 - Specification Sheet
Other Links
 
 
2124 - Other
 
2124 - Other
 
2124 - Other
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
Silver
Dimensions and Weight
Length
1.71
Descriptions
Product Type
Commercial Fittings
extra long description
RACO 2124 EMT SET SCREW CONN INSUL
Description
RAC 1" EMT INSLTD SET SCREW CONN
Long Description
SET-SCREW CONNECTOR, INSULATED, STEEL, 1 IN. TRADE SIZE
Special Features
provides a concrete tight connection when taped;tri-head screws;zinc electro plated
Additional Information
Wall Thickness
0.06
pallet quantity
4800
fitting type
Connectors
Insulation Type
Insulated
Conduit Type
EMT
installation type
Screw
Manufacturer Information
Manufacturers Part Number
2124
Brand
RACO
GTIN
00050169021248
UPC
050169021248
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw connector, insulated, EMT
Trade Size
Trade Size
1 in
Packaging
Weight per each
0.203
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2124.
Jump To:

Cross Referenced

These items are similar to 2124 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SCI-100 AFC Cable Systems 00077680148216
4100ST Appleton Electric 00687855846139
TW-100-SI Appleton Electric n/a
232I Bridgeport Fittings 00781747102324
1452 Eaton Crouse-Hinds 00784564114525
SSCN-100I Garvin Industries n/a
82710B Halex 00051411827106
MES-752-B Madison Electric 00784297560521
4100-ST Neer n/a
4100ST O-Z Gedney 00687855846139
302BST Producto Electric Corp. 00785244130248
SCSI100 Raco n/a
2124 Raco 00050169021248
5035 Thomas & Betts n/a
TC723A Thomas & Betts 00785991024708
TC723A Thomas & Betts Conduit n/a
633Si Topaz 00751338231207

* All prices subject to change.

Begin Live Chat