2123 - Rac 3/4" Emt Insltd Set Screw Conn

Raco

  • $17.04 (Each)
  • $17.04 (Each)
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
2123
Manufacturer
Raco
Manufacturer's Part Number
2123
Description
Rac 3/4" Emt Insltd Set Screw Conn
Set-Screw Connector, Insulated, Steel, 3/4 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
050169021231 / 00050169021231
Weight per unit
0.138 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.04 (Each)
Resources
Images
 
 
2123 - Small Image
 
2123 - Large Image
Attachments
 
 
2123 - Specification Sheet
Other Links
 
 
2123 - Other
 
2123 - Other
 
2123 - Other
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
Silver
Dimensions and Weight
Width
1.087
Length
1.476
Size
1.476 in x 1.087 in x 1.087 in
Descriptions
Long Description
SET-SCREW CONNECTOR, INSULATED, STEEL, 3/4 IN. TRADE SIZE
Product Type
Commercial Fittings
Special Features
provides a concrete tight connection when taped;tri-head screws;zinc electro plated
extra long description
RACO 2123 EMT SET SCREW CONN INSUL
Description
RAC 3/4" EMT INSLTD SET SCREW CONN
Additional Information
Wall Thickness
0.055
pallet quantity
10000
fitting type
Connectors
Conduit Type
EMT
installation type
Screw
Insulation Type
Insulated
Manufacturer Information
Manufacturers Part Number
2123
Brand
RACO
GTIN
00050169021231
UPC
050169021231
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw connector, insulated, EMT
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.138
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2123.
Jump To:

Cross Referenced

These items are similar to 2123 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SCI-75 AFC Cable Systems 00077680148209
4075ST Appleton Electric 00687855846085
TW-75-SI Appleton Electric n/a
231I Bridgeport Fittings 00781747102317
1451 Eaton Crouse-Hinds 00784564114518
SSCN-75I Garvin Industries n/a
82707B Halex 00051411827076
MES-751-B Madison Electric 00784297560514
4075-ST Neer n/a
4075ST O-Z Gedney 00687855846085
301BST Producto Electric Corp. 00785244130149
2123 Raco 00050169021231
SCSI075 Raco n/a
5033 Thomas & Betts n/a
TC722A Thomas & Betts 00785991022209
TC722A Thomas & Betts Conduit n/a
632Si Topaz 00751338231108

* All prices subject to change.

Begin Live Chat