2085 - Rac 1-1/4" Emt 1H Strap

Raco

  • $5.66 (Each)
  • $5.66 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
2085
Manufacturer
Raco
Manufacturer's Part Number
2085
Description
Rac 1-1/4" Emt 1H Strap
One Hole Push On Straps Steel, 1-1/4 In. Trade Size
Slang Terms

Categories
Emt Straps & Clamp Backs - Steel One Hole Emt Straps
Classification
Steel Emt Fittings
UNSPSC
31162310 - Mounting straps
UPC/GTIN
050169020852 / 00050169020852
Weight per unit
0.109 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.66 (Each)
Resources
Images
 
 
2085 - Small Image
 
2085 - Large Image
 
2085 - Large Image
 
2085 - Large Image
Attachments
 
 
2085 - Specification Sheet
Other Links
 
 
2085 - Other
 
2085 - Other
 
2085 - Other
 
2085 - Other
 
2085 - Other
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Finish
Zinc Plated
Dimensions and Weight
Width
0.815
Height
1.506
Length
2.965
Size
2.965 in x 0.815 in x 1.506 in
Descriptions
Product Type
Commercial Fittings
extra long description
RACO 2085 STRAP EMT 1-HOLE 1-1/4 IN
Long Description
One Hole Push on Straps Steel, 1-1/4 In. Trade Size
Construction
ONE PIECE
Special Features
Zinc electro plated, snaps onto conduit allowing easy positioning and mounting, oversized bolt hole provides quick and easy alignment
Description
RAC 1-1/4" EMT 1H STRAP
Additional Information
pallet quantity
16800
Conduit Type
EMT
fitting type
Straps
Manufacturer Information
Manufacturers Part Number
2085
Brand
RACO
GTIN
00050169020852
UPC
050169020852
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
One hole, push on, EMT
Trade Size
Trade Size
1-1/4 in
Packaging
Weight per each
0.109
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of 2085.
Jump To:

Cross Referenced

These items are similar to 2085 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TWCL-125 Appleton Electric 00781381692359
373 Arlington 00018997003737
1704 Madison Electric 00784297110948
165 Minerallac 00784610401654
H65 Minerallac 00784610600651
MED65 Minerallac 00784610561655
1904 Neer 00687855219049
15-125S O-Z Gedney 00783126684353
2085 Raco 00050169020852
4162 Thomas & Betts 00786210041629
TS-104 Thomas & Betts 00785991444063
514 Topaz 00751338156401
923 Bridgeport Fittings 00781747009173
CSE1251 American Fittings 00662364540068
203 Eaton Crouse-Hinds 00784564102034
TW125 LH Dottie 00781002277156
61512B Halex 00051411615123
There were no add-on items found for 2085.

* All prices subject to change.