R207840DIM - 7W Led R20 40K 525LM Dim

Rab Lighting Inc

  • $6.15 (Each)
  • $6.15 (Each)

  • $61.50 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
R207840DIM
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
R20-7-840-DIM
Description
7W Led R20 40K 525LM Dim
Reflectors 525 Lumens R20 7W 80CRI 4000K Dimmable
Slang Terms

Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813750682 / 00019813750682
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.15 (Each)
Standard Packaging
$61.50 (Per 10)
Resources
Images
 
 
R207840DIM - Small Image
 
R207840DIM - Large Image
Attachments
 
 
R207840DIM - Specification Sheet
Other Links
 
 
R207840DIM - Other
Features
Voltage Rating
120
Wattage
7
Shape
R20
Material, Color, and Finish
color rendering index (cri)
80 CRI
color temperature
4000
Finish
white
Descriptions
Product Type
R20 7W 50EQ 525LM E26 4K Dim 10PK
Description
7W LED R20 40K 525LM DIM
extra long description
RAB R20-7-840-DIM R20 7W 50EQ 525lm
Long Description
Reflectors 525 Lumens R20 7W 80CRI 4000K Dimmable
Additional Information
Power Factor
0.9
beam angle
110
lumens
525
Base
E26
average life
25000
Manufacturer Information
Manufacturers Part Number
R20-7-840-DIM
Brand
RAB Lighting Inc
GTIN
00019813750682
UPC
019813750682
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
Lamps
Packaging
Weight per each
0.1
Carton
1
Package
10
You must have an account to view stock levels
These alternate items can be purchased instead of R207840DIM.
Jump To:

Similar Items

Similar items are close alternatives to R207840DIM, though they may not be 100% alike.

R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
  • Our Part #: LED7.5R20840
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED7.5R20-840
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 60 ($198.60)
LED7.5R20840 - Keystone Technologies

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.31

Each

QTY:
Each
Add
There were no add-on items found for R207840DIM.

* All prices subject to change.