BR3010940DIM - 10W Led BR30 40K 750LM E26

Rab Lighting

  • $8.78 (Each)
  • $8.78 (Each)

  • $52.68 (Per 6)
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
BR3010940DIM
Manufacturer
Rab Lighting
Manufacturer's Part Number
BR30-10-940-DIM
Description
10W Led BR30 40K 750LM E26
Reflectors 770 Lumens BR30 10W 90CRI 4000K Dimmable
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813750088 / 00019813750088
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.78 (Each)
Standard Packaging
$52.68 (Per 6)
Resources
Attachments
 
 
BR3010940DIM - Specification Sheet
Images
 
 
BR3010940DIM - Large Image
Other Links
 
 
BR3010940DIM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10
Voltage Rating
120
Shape
BR30
Material, Color, and Finish
color temperature
4000K
color rendering index (cri)
90 CRI
Finish
Frosted
Dimensions and Weight
Length
3.9
Descriptions
Description
10W LED BR30 40K 750LM E26
Product Type
BR30 10W 65EQ 750LM E26 4K Dim 6PK
extra long description
RAB BR30-10-940-DIM BR30 10W 65EQ 7
Long Description
Reflectors 770 Lumens Br30 10W 90CRI 4000K Dimmable
Special Features
Energy efficient replacement for incandescent and halogen reflector lamps
Additional Information
Power Factor
0.9
beam angle
120
average life
25000
lumens
770
Base
E26
dimmable
Yes, down to 10%
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
BR30-10-940-DIM
GTIN
00019813750088
UPC
019813750088
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
Lamps
Packaging
Weight per each
0.35
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Constructed from durable plastic which lowers risk of breakage
Application
Lamps
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat