BR3010927DIM - 10W Led BR30 27K 700LM E26

Rab Lighting

  • $9.49 (Each)
  • $9.49 (Each)

  • $56.94 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BR3010927DIM
Manufacturer
Rab Lighting
Manufacturer's Part Number
BR30-10-927-DIM
Description
10W Led BR30 27K 700LM E26
Reflectors 770 Lumens BR30 10W 90CRI 2700K Dimmable
Slang Terms

Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813750064 / 00019813750064
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.49 (Each)
Standard Packaging
$56.94 (Per 6)
Resources
Images
 
 
BR3010927DIM - Small Image
 
BR3010927DIM - Large Image
Attachments
 
 
BR3010927DIM - Specification Sheet
Other Links
 
 
BR3010927DIM - Other
Features
Wattage
10
Voltage Rating
120
Shape
BR30
Material, Color, and Finish
color temperature
2700K
color rendering index (cri)
90 CRI
Finish
Frosted
Dimensions and Weight
Length
3.9
Descriptions
Product Type
BR30 10W 65EQ 700LM E26 27K D 6PK
Description
10W LED BR30 27K 700LM E26
extra long description
RAB BR30-10-927-DIM BR30 10W 65EQ 7
Long Description
Reflectors 770 Lumens Br30 10W 90CRI 2700K Dimmable
Special Features
Energy efficient replacement for incandescent and halogen reflector lamps
Additional Information
Power Factor
0.9
beam angle
120
average life
25000
lumens
770
Base
E26
dimmable
Yes, down to 10%
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
BR30-10-927-DIM
GTIN
00019813750064
UPC
019813750064
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
Lamps
Packaging
Weight per each
0.35
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Constructed from durable plastic which lowers risk of breakage
Application
Lamps
You must have an account to view stock levels
These alternate items can be purchased instead of BR3010927DIM.
Jump To:

Similar Items

Similar items are close alternatives to BR3010927DIM, though they may not be 100% alike.

Led Replacement Reflector Lamp, Led Type; <Length>; Ul Approval; Damp Location, ...
  • Our Part #: LED10DR303827W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED10DR303/827W
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($68.46)
LED10DR303827W - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.41

Each

QTY:
Each
Add
There were no add-on items found for BR3010927DIM.

* All prices subject to change.