6203005 - 3" SCH40 Long Line PVC Coupling

PVC & Accessories

  • $35.37 (Each)
  • $35.37 (Each)

  • $884.28 (Per 25)

  • $3,537.13 (Per 100)
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
6203005
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6203005
Description
3" SCH40 Long Line PVC Coupling
3 In. Schedule 40 Long Line Coupling With No Center Stop
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700020580 / 00088700020580
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.37 (Each)
Carton
$884.28 (Per 25)
Resources
Other Links
 
 
6203005 - Other
 
6203005 - Other
 
6203005 - Other
Images
 
 
6203005 - Small Image
 
6203005 - Large Image
Attachments
 
 
6203005 - Specification Sheet
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
Gray
Dimensions and Weight
Length
6.75
Descriptions
Description
3" SCH40 LONG LINE PVC COUPLING
Product Type
3 TC40 L/Line CPLG NS
Features
CANTEX 6203005 is a 3 in. Schedule 40 Long Line Coupling with No Center Stop used to repair or join lengths of conduit pipe together with two solvent weld socket ends
extra long description
CTX 6203005 3 TC40 L/LINE CPLG NS
Special Features
For use with Schedule 40 and Schedule 80 conduit
Long Description
3 in. Schedule 40 Long Line Coupling with No Center Stop
Additional Information
Schedule
40
outside diameter
3.563
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6203005
GTIN
00088700020580
UPC
088700020580
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Long Line Coupling with no Center Stop
Trade Size
Trade Size
3
Packaging
Weight per each
25
Carton
25
Uses, Certifications, and Standards
standard
Meets NEMA TC-3 Standards
Application
Schedule 40 Long Line Coupling with no Center Stop
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6203005.
Jump To:

Similar Items

Similar items are close alternatives to 6203005, though they may not be 100% alike.

COUPLER
  • MFR Part #: 6203000
  • GTIN: 00088700020573
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6203007
  • GTIN: 00088700020597
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6203009
  • GTIN: 00088700020603
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6203002
  • GTIN: 00088700023413
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6203006
  • GTIN: 00088700023420
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6203010
  • GTIN: 00088700023437
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6141702
  • GTIN: 00088700024236
  • Manufacturer: CANTEX INC.
COUPLER
  • MFR Part #: 6141703
  • GTIN: 00088700026858
  • Manufacturer: CANTEX INC.

* All prices subject to change.

Begin Live Chat