5336040 - 6X3 Base Spacer

PVC & Accessories

  • $4.57 (Each)
  • $4.57 (Each)

  • $228.70 (Per 50)

  • $457.41 (Per 100)
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
5336040
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5336040
Description
6X3 Base Spacer
Base Spacer, 6 X 3 In Trade Size, 10 In Length, 3.000 In Width, 7.000 In Height, Black
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538948 / 00088700538948
Weight per unit
0.396 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.57 (Each)
Carton
$228.70 (Per 50)
Resources
Images
 
 
5336040 - Small Image
 
5336040 - Large Image
 
5336040 - Large Image
Attachments
 
 
5336040 - Specification Sheet
Other Links
 
 
5336040 - Other
 
5336040 - Other
 
5336040 - Other
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
Polystyrene
Dimensions and Weight
Length
10 in
Width
3.000 in
Height
7.000 in
Depth
3.000
Descriptions
Description
6X3 BASE SPACER
Product Type
Base Spacer
Long Description
Base Spacer, 6 x 3 in Trade Size, 10 in Length, 3.000 in Width, 7.000 in Height, Black
Features
CANTEX 5336040 is a 6 x 3 in. Base Spacer used to create concrete encased or direct bury duct banks that are strong and stable with consistent duct separation.
Short Description
Base Spacer, 6 x 3 in, Black, Polystyrene
Special Features
Verticle and Horizontal Interlocking
extra long description
CTX 5336040 SPACER B VL 6 X 3
Additional Information
package quantity
50 CT
Made in USA
yes
Color/Finish
Black
for use with
EB and DB Conduit
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5336040
GTIN
00088700538948
UPC
088700538948
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Base Spacer
Trade Size
Trade Size
6 x 3 in
Packaging
Weight per each
0.396
Carton
50
Uses, Certifications, and Standards
Application
Concrete Encased or Direct Bury Duct Bank
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5336040.
Jump To:

Similar Items

Similar items are close alternatives to 5336040, though they may not be 100% alike.

BS6545 6IN X3IN BVL Spacer Superduct
  • Our Part #: 029581
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 029581
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
029581 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 5336040 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5336040 Cantex 00088700538948
6266060030 JM Eagle 00098179205852
PBS-600300 Madison Electric 00784297010491
S288RL Thomas & Betts n/a
S288RLN Thomas & Betts 00034481004417
1362 Topaz 00751338233577
59515 Certaineed n/a
29581 IPEX n/a

* All prices subject to change.

Begin Live Chat