5336020 - 3X2 Intermediate Spacer

PVC & Accessories

  • $2.48 (Each)
  • $2.48 (Each)

  • $248.26 (Per 100)

  • $273.09 (Per 110)
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
5336020
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5336020
Description
3X2 Intermediate Spacer
3 X 2 In. Intermediate Spacer
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538849 / 00088700538849
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.48 (Each)
Carton
$273.09 (Per 110)
Resources
Images
 
 
5336020 - Small Image
 
5336020 - Large Image
Attachments
 
 
5336020 - Specification Sheet
Other Links
 
 
5336020 - Other
 
5336020 - Other
 
5336020 - Other
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
Polystyrene
Dimensions and Weight
Width
1
Depth
1.000
Height
5.438
Length
5.875
Descriptions
Description
3X2 INTERMEDIATE SPACER
Features
CANTEX 5336020 is a 3 x 2 in. Intermediate Spacer used to create concrete encased duct banks that are strong and stable with consistent duct separation. The 3 x 2 in. Intermediate Spacer can handle up to 3" diameter conduit with 2" spacing between conduit runs.
Product Type
Spacer I VL 3 X 2
extra long description
CTX 5336020 SPACER I VL 3 X 2
Long Description
3 x 2 in. Intermediate Spacer
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5336020
GTIN
00088700538849
UPC
088700538849
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Intermediate Spacer
Trade Size
Trade Size
3 x 2
Packaging
Weight per each
0.16
Carton
110
Uses, Certifications, and Standards
Application
Intermediate Spacer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5336020.
Jump To:

Cross Referenced

These items are similar to 5336020 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5336020 Cantex 00088700538849
6268030020 JM Eagle 00098179205920
S289LJ Thomas & Betts n/a
S289LJN Thomas & Betts 00034481005407
1338 Topaz 00751338233331
59523 Certaineed n/a
29554 IPEX n/a

* All prices subject to change.

Begin Live Chat