5233824 - 3/4" SCH40 90D PVC Elbow Bell End

PVC & Accessories

  • $2.14 (Each)
  • $2.14 (Each)

  • $75.02 (Per 35)

  • $214.33 (Per 100)
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
5233824
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233824
Description
3/4" SCH40 90D PVC Elbow Bell End
90° Elbow, 3/4 In Trade Size, 7.125 In Length, 1.05 In Outside Diameter, 0.780 In Inside, 4.5 In Bend Radius, 90 ° Bend Angle, Gray, 0.113 In Wall Thickness, 5.0 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700012691 / 00088700011960
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.14 (Each)
Carton
$75.02 (Per 35)
Resources
Images
 
 
5233824 - Small Image
 
5233824 - Large Image
 
5233824 - Large Image
Attachments
 
 
5233824 - Specification Sheet
Other Links
 
 
5233824 - Other
 
5233824 - Other
 
5233824 - Other
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
7.125 in
Descriptions
Product Type
90° Elbow
Description
3/4" SCH40 90D PVC ELBOW BELL END
Long Description
90° Elbow, 3/4 in Trade Size, 7.125 in Length, 1.05 in Outside Diameter, 0.780 in Inside, 4.5 in Bend Radius, 90 ° Bend Angle, Gray, 0.113 in Wall Thickness, 5.0 lb/EA
Features
CANTEX 5233824 is a 3/4 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
90° Elbow, 3/4 x 7.125 in, PVC, Gray
Special Features
Bell End for Easy Installation
extra long description
CTX 5233824 3/4 UL40 90 BND STD RB
Additional Information
Inside Diameter
0.780 in
Bend Radius
4.5 in
Bend Angle
90 °
Color/Finish
Gray
Wall Thickness
0.113 in
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
35 CT
Made in USA
yes
outside diameter
1.05 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233824
GTIN
00088700011960
UPC
088700012691
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
3/4 in
Packaging
Weight
5.0 lb/EA
Weight per each
5
Carton
35
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5233824.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5233824.

B40STD0790 3/4"X90D PVC STD Elbow Spxbe SCH40 Kraloy
  • Our Part #: 078589
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 078589
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.14) ·
078589 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.14

Each

QTY:
Each
Add
3/4" SCH40 90D PVC Elbow Bell End
  • Our Part #: PVC3490B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.14) ·
PVC3490B - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.14

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5233824, though they may not be 100% alike.

STANDARD RADIUS ELBOW
  • MFR Part #: 5233834
  • GTIN: 00088700537736
  • Manufacturer: CANTEX INC.
STANDARD RADIUS ELBOW
  • MFR Part #: 5233835
  • GTIN: 00088700537743
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5233824 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
802753 Allied Tube & Conduit 00091111040870
5233824 Cantex 00088700011960
75900075 JM Eagle 00098179220985
PVCB-7590 Madison Electric 00784297004346
78589 Multi Fittings Corp n/a
UA9AEB Thomas & Betts 00034481227014
1242 Topaz 00751338231658
EE1590B Multi Fittings Corp n/a
MUA9AE Picoma Industries n/a

* All prices subject to change.

Begin Live Chat