5233783 - 3" SCH40 45D 150"R PVC Elbow Bell End

PVC & Accessories

  • $52.90 (Each)
  • $52.90 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5233783
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233783
Description
3" SCH40 45D 150"R PVC Elbow Bell End
3 In. X 45-Degree X 150 In. Radius Bell End Schedule 40 Special Radius Elbow
Slang Terms

Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
088700018679 / 00088700018679
Weight per unit
16.857 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.90 (Each)
Resources
Images
 
 
5233783 - Small Image
 
5233783 - Large Image
Other Links
 
 
5233783 - Other
 
5233783 - Other
 
5233783 - Other
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
3 UL40 45 BND 150"RB
Description
3" SCH40 45D 150"R PVC ELBOW BELL END
Features
CANTEX 5233783 is a 3 in. x 45-Degree x 150 in. Radius Bell End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 45-Degree
extra long description
CTX 5233783 3 UL40 45 BND 150"RB
Long Description
3 in. x 45-Degree x 150 in. Radius Bell End Schedule 40 Special Radius Elbow
Manufacturer Information
Manufacturers Part Number
5233783
Brand
PVC & Accessories
GTIN
00088700018679
UPC
088700018679
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Schedule 40 Bell-end Special Radius Elbow
Trade Size
Trade Size
3 in.
Packaging
Weight per each
16.857
Carton
1
Uses, Certifications, and Standards
standard
ETL Listed
Application
Schedule 40 Bell-end Special Radius Elbow
You must have an account to view stock levels

* All prices subject to change.