5144027 - 4" Meter Riser W/ Ta Expansion

PVC & Accessories

  • $87.85 (Each)
  • $87.85 (Each)

  • $878.48 (Per 10)

  • $8,784.80 (Per 100)
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
5144027
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5144027
Description
4" Meter Riser W/ Ta Expansion
Meter Riser Expansion Joint, Electrical Service Entrance Application, Gray Color, 4.65 In Conduit Inner Diameter, 5-1/8 In Conduit Outer Diameter, Terminal Adapter Includes, 25 In Length, Made In Usa, 10 CT Package Quantity, Protects The Electrical Cable From Ground Movement Special Features, Etl/Ul Listed, 4 In Trade Size
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700033665 / 00088700033665
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.85 (Each)
Carton
$878.48 (Per 10)
Resources
Images
 
 
5144027 - Small Image
 
5144027 - Large Image
 
5144027 - Large Image
 
5144027 - Small Image
Attachments
 
 
5144027 - Specification Sheet
Other Links
 
 
5144027 - Other
 
5144027 - Other
 
5144027 - Other
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
25 in
Descriptions
Features
CANTEX 5144027 is a 4 in. Meter Riser Expansion Joint with Terminal Adapter designed for use in electrical service entrance applications where underground service emerges to connect to the meter.
Short Description
Meter Riser Expansion Joint, 4 in, Gray, 10 CT
Special Features
Protects the Electrical Cable from Ground Movement
Product Type
Meter Riser Expansion Joint
Long Description
Meter Riser Expansion Joint, Electrical Service Entrance Application, Gray Color, 4.65 in Conduit Inner Diameter, 5-1/8 in Conduit Outer Diameter, Terminal Adapter Includes, 25 in Length, Made in USA, 10 CT Package Quantity, Protects the Electrical Cable from Ground Movement Special Features, ETL/UL Listed, 4 in Trade Size
extra long description
CTX 5144027 4 FAB EXP CPLG W/TERM
Description
4" METER RISER W/ TA EXPANSION
Additional Information
Conduit Outer Diameter
5-1/8 in
Conduit Inner Diameter
4.65 in
includes
Terminal Adapter
Standards Met
ETL/UL Listed
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5144027
GTIN
00088700033665
UPC
088700033665
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
meter riser w/attached terminal adapter
Trade Size
Trade Size
4 in
Packaging
Weight per each
5
Carton
10
Uses, Certifications, and Standards
Application
Electrical Service Entrance
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5144027.
Jump To:

Similar Items

Similar items are close alternatives to 5144027, though they may not be 100% alike.

4" Meter Riser
  • Our Part #: SMR40TA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 5 ($267.46) ·
SMR40TA - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.49

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat