5140051 - 3-1/2" PVC Female Adapter

PVC & Accessories

  • $7.24 (Each)
  • $7.24 (Each)

  • $217.12 (Per 30)

  • $723.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5140051
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140051
Description
3-1/2" PVC Female Adapter
Adapter, 3-1/2 In Trade Size, 3.5 In Inside, 3 In Length, Gray, 0.6899 LB/Ea
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700527744 / 00088700527744
Weight per unit
0.6899 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.24 (Each)
Carton
$217.12 (Per 30)
Resources
Images
 
 
5140051 - Large Image
 
5140051 - Large Image
 
5140051 - Small Image
Attachments
 
 
5140051 - Specification Sheet
Other Links
 
 
5140051 - Other
 
5140051 - Other
 
5140051 - Other
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
3 in
Descriptions
Description
3-1/2" PVC FEMALE ADAPTER
Special Features
Two Female Ends with the Same Diameter
Product Type
Adapter
Long Description
Adapter, 3-1/2 in Trade Size, 3.5 in Inside, 3 in Length, Gray, 0.6899 lb/EA
Features
CANTEX 5140051 is a 3-1/2 in. Schedule 40 Female Adapter used to transition threaded metal or PVC conduit with one end threaded and the other end socket solvent weld.
Short Description
Adapter, 3-1/2 in, Gray, PVC
extra long description
CTX 5140051 3 1/2 UL ADAPT F CT
Additional Information
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
30 CT
Made in USA
yes
Inside Diameter
3.5 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140051
GTIN
00088700527744
UPC
088700527744
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Female Adapter
Trade Size
Trade Size
3-1/2 in
Packaging
Weight
0.6899 lb/EA
Weight per each
0.6899
Carton
30
Uses, Certifications, and Standards
Application
Transition Threaded Metal or PVC Conduit with One End Threaded and the other End Socket Solvent Weld
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of 5140051.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5140051.

3 1/2 Ul Adapt F CT
  • Our Part #: FA312
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: E942M
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 20 ($144.74)
FA312 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.24

Each

QTY:
Each
Add
FA35 3 1/2" PVC Female Adpt Kraloy
  • Our Part #: 078078
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 078078
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 20 ($144.74)
078078 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.24

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5140051, though they may not be 100% alike.

3 1/2 Ul Adapt F CT
  • Our Part #: FA312
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: E942M
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 20 ($144.74)
FA312 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.24

Each

QTY:
Each
Add
FEMALE ADAPTER
  • MFR Part #: 5140053
  • GTIN: 00088700527768
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5140051 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59338 Allied Tube & Conduit n/a
5140051 Cantex 00088700527744
59638 Certaineed n/a
FA350NM Eaton Crouse-Hinds n/a
78078 IPEX n/a
60070350 JM Eagle 00098179201595
PFA-350 Madison Electric 00784297760556
78078 Multi Fittings Corp n/a
FA50 Multi Fittings Corp n/a
ME942M Picoma Industries n/a
E942M Thomas & Betts 00034481062493
1029 Topaz 00751338230217

* All prices subject to change.