5133774 - 6" SCH40 45D PVC Elbow

PVC & Accessories

  • $78.43 (Each)
  • $78.43 (Each)

  • $7,842.65 (Per 100)
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
5133774
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133774
Description
6" SCH40 45D PVC Elbow
45° Elbow, 6 In Trade Size, 22.875 In Length, 6.658 In Inside, 30 In Bend Radius, 45 ° Bend Angle, Gray, 0.280 In Wall Thickness, 10.34 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700518339 / 00088700518339
Weight per unit
10.341 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.43 (Each)
Carton
$78.43 (Each)
Resources
Images
 
 
5133774 - Large Image
 
5133774 - Large Image
 
5133774 - Small Image
Attachments
 
 
5133774 - Specification Sheet
Other Links
 
 
5133774 - Other
 
5133774 - Other
 
5133774 - Other
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
22.875 in
Descriptions
Features
CANTEX 5133774 is a 6 in. x 45-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree.
extra long description
CTX 5133774 6 UL40 45 BND STD R
Product Type
45° Elbow
Long Description
45° Elbow, 6 in Trade Size, 22.875 in Length, 6.658 in Inside, 30 in Bend Radius, 45 ° Bend Angle, Gray, 0.280 in Wall Thickness, 10.34 lb/EA
Short Description
45° Elbow, 6 x 22.875 in, PVC, Gray
Special Features
Plain-End Connections are Solvent Weld
Description
6" SCH40 45D PVC ELBOW
Additional Information
Inside Diameter
6.658 in
Bend Radius
30 in
Bend Angle
45 °
Color/Finish
Gray
Wall Thickness
0.280 in
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133774
GTIN
00088700518339
UPC
088700518339
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
6 in
Packaging
Weight
10.34 lb/EA
Weight per each
10.341
Carton
1
Uses, Certifications, and Standards
Application
The Direction of a Conduit Run by 45°;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133774.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133774.

6 In. X 45-Degree Plain End Schedule 40 Standard Radius Elbow
  • Our Part #: 6ELL45
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5133774
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 2 ($156.85) ·
6ELL45 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$78.43

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5133774, though they may not be 100% alike.

6 In. X 45-Degree Plain End Schedule 40 Standard Radius Elbow
  • Our Part #: 6ELL45
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5133774
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 2 ($156.85) ·
6ELL45 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$78.43

Each

QTY:
Each
Add
STANDARD RADIUS ELBOW
  • MFR Part #: 5133771
  • GTIN: 00088700518308
  • Manufacturer: CANTEX INC.
STANDARD RADIUS ELBOW
  • MFR Part #: 5133773
  • GTIN: 00088700518322
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5133774 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59586 Allied Tube & Conduit 00091111041099
5133774 Cantex 00088700518339
71450600 JM Eagle 00098179209201
PVC-60045 Madison Electric 00784297001178
78563 Multi Fittings Corp n/a
EE6545 Multi Fittings Corp 00622454686120
UA7AR Thomas & Betts 00034481060741
1060B Topaz 00751338230620
59586 Certaineed n/a
MUA7AR Picoma Industries n/a

* All prices subject to change.

Begin Live Chat