5133748 - 2" SCH40 30D PVC Elbow

PVC & Accessories

  • $9.01 (Each)
  • $9.01 (Each)

  • $90.14 (Per 10)

  • $901.39 (Per 100)
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
5133748
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133748
Description
2" SCH40 30D PVC Elbow
30° Elbow, 2 In Trade Size, 5 In Length, 2.375 In Outside Diameter, 2.021 In Inside, 9.5 In Bend Radius, 30 ° Bend Angle, Gray, 0.154 In Wall Thickness, 180.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700518179 / 00088700518179
Weight per unit
180.1799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.01 (Each)
Carton
$90.14 (Per 10)
Resources
Images
 
 
5133748 - Small Image
 
5133748 - Large Image
 
5133748 - Large Image
Attachments
 
 
5133748 - Specification Sheet
Other Links
 
 
5133748 - Other
 
5133748 - Other
 
5133748 - Other
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
5 in
Descriptions
Product Type
30° Elbow
Long Description
30° Elbow, 2 in Trade Size, 5 in Length, 2.375 in Outside Diameter, 2.021 in Inside, 9.5 in Bend Radius, 30 ° Bend Angle, Gray, 0.154 in Wall Thickness, 180.2 lb/EA
Features
CANTEX 5133748 is a 2 in. x 30-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 30-Degree.
Short Description
30° Elbow, 2 x 5 in, PVC, Gray
Special Features
Plain-End Connections are Solvent Weld
Description
2" SCH40 30D PVC ELBOW
extra long description
CTX 5133748 2 UL40 30 BND STD R
Additional Information
Inside Diameter
2.021 in
Bend Radius
9.5 in
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
10 CT
Bend Angle
30 °
Color/Finish
Gray
Wall Thickness
0.154 in
Made in USA
yes
outside diameter
2.375 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133748
GTIN
00088700518179
UPC
088700518179
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight
180.2 lb/EA
Weight per each
180.1799
Carton
10
Uses, Certifications, and Standards
Application
30°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133748.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133748.

2 In. X 30-Degree Plain End Schedule 40 Standard Radius Elbow
  • Our Part #: 2ELL30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5133748
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 10 ($90.14) ·
2ELL30 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.01

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5133748, though they may not be 100% alike.

4 UL40 30 BND STD R
  • Our Part #: PVC430
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5133775
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
PVC430 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
2 In. X 30-Degree Plain End Schedule 40 Standard Radius Elbow
  • Our Part #: 2ELL30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5133748
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 10 ($90.14) ·
2ELL30 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.01

Each

QTY:
Each
Add
STANDARD RADIUS ELBOW
  • MFR Part #: 5133744
  • GTIN: 00088700518131
  • Manufacturer: CANTEX INC.
STANDARD RADIUS ELBOW
  • MFR Part #: 5133745
  • GTIN: 00088700518148
  • Manufacturer: CANTEX INC.
STANDARD RADIUS ELBOW
  • MFR Part #: 5133747
  • GTIN: 00088700518162
  • Manufacturer: CANTEX INC.
STANDARD RADIUS ELBOW
  • MFR Part #: 5133749
  • GTIN: 00088700518186
  • Manufacturer: CANTEX INC.
STANDARD RADIUS ELBOW
  • MFR Part #: 5133750
  • GTIN: 00088700518193
  • Manufacturer: CANTEX INC.
STANDARD RADIUS ELBOW
  • MFR Part #: 5133751
  • GTIN: 00088700518209
  • Manufacturer: CANTEX INC.
STANDARD RADIUS ELBOW
  • MFR Part #: 5133753
  • GTIN: 00088700518223
  • Manufacturer: CANTEX INC.
STANDARD RADIUS ELBOW
  • MFR Part #: 5133754
  • GTIN: 00088700518230
  • Manufacturer: CANTEX INC.
STANDARD RADIUS ELBOW
  • MFR Part #: 5133755
  • GTIN: 00088700518247
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5133748 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59566 Allied Tube & Conduit 00091111041273
5133748 Cantex 00088700518179
PVC-20030 Madison Electric 00784297003752
78569 Multi Fittings Corp n/a
UA6AJ Thomas & Betts 00034481060864
1266 Topaz 00751338231931

* All prices subject to change.

Begin Live Chat