5133371 - Two-Gang PVC FSC Size 3/4 Box

PVC & Accessories

  • $22.54 (Each)
  • $22.54 (Each)

  • $112.72 (Per 5)

  • $2,254.38 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5133371
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133371
Description
Two-Gang PVC FSC Size 3/4 Box
Exposed Box, 3/4 In Trade Size, Type FSC Conduit Form, Gray, 4.563 In Length, 4.563 In Width, 2.375 In Height, 2 Gang, Surface Mount
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
088700011335 / 00088700010987
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.54 (Each)
Carton
$112.72 (Per 5)
Resources
Images
 
 
5133371 - Large Image
 
5133371 - Large Image
 
5133371 - Small Image
Attachments
 
 
5133371 - Specification Sheet
Other Links
 
 
5133371 - Other
 
5133371 - Other
 
5133371 - Other
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4.563 in
Height
2.375 in
Width
4.563 in
Descriptions
Product Type
Exposed Box
Description
TWO-GANG PVC FSC SIZE 3/4 BOX
extra long description
CTX 5133371 3/4 UL FSC - 2 GANG
Long Description
Exposed Box, 3/4 in Trade Size, Type FSC Conduit Form, Gray, 4.563 in Length, 4.563 in Width, 2.375 in Height, 2 Gang, Surface Mount
Features
CANTEX 5133371 is a 2-Gang 3/4in. Exposed Boxes Type FSC designed for use in indoor and outdoor locations where the box is exposed and subject to environmental conditions.
Short Description
Exposed Box, Gray, PVC, 3/4 in, Type FSC, 2 Gang
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
Additional Information
Conduit Form Type
Type FSC
Mounting Type
Surface Mount
Standards Met
Ul Listed
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
5133371
Brand
PVC & Accessories
GTIN
00088700010987
UPC
088700011335
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.8
Carton
5
Uses, Certifications, and Standards
Application
Indoor and Outdoor Locations Where the Box is Exposed and Subject to Environmental Conditions
You must have an account to view stock levels
These alternate items can be purchased instead of 5133371.
Jump To:

Cross Referenced

These items are similar to 5133371 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133371 Cantex 00088700010987
E9812E Thomas & Betts 00034481050971
1292 Topaz 00751338232914
FSC752 Eaton Crouse-Hinds 00662277025621
278083 IPEX n/a

* All prices subject to change.