5121005 - 1" SCH80 45D PVC Elbow

PVC & Accessories

  • $6.64 (Each)
  • $6.64 (Each)

  • $132.73 (Per 20)

  • $663.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5121005
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121005
Description
1" SCH80 45D PVC Elbow
1 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700010123 / 00088700063433
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.64 (Each)
Carton
$132.73 (Per 20)
Resources
Images
 
 
5121005 - Large Image
 
5121005 - Small Image
Attachments
 
 
5121005 - Specification Sheet
Other Links
 
 
5121005 - Other
 
5121005 - Other
 
5121005 - Other
Descriptions
Product Type
1 UL80 45 BND STD R
Description
1" SCH80 45D PVC ELBOW
Features
CANTEX 5121005 is a 1 in. x 45-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree
extra long description
CTX 5121005 1 UL80 45 BND STD R
Long Description
1 in. x 45-Degree Plain End Schedule 80 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121005
GTIN
00088700063433
UPC
088700010123
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
0.3
Carton
20
You must have an account to view stock levels
These alternate items can be purchased instead of 5121005.
Jump To:

Cross Referenced

These items are similar to 5121005 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59002 Allied Tube & Conduit 00091111044441
5121005 Cantex 00088700063433
72450100 JM Eagle 00098179211891
78633 Multi Fittings Corp n/a
UB7AF Thomas & Betts n/a
59002 Certaineed n/a
MUB7AF Picoma Industries n/a
There were no add-on items found for 5121005.

* All prices subject to change.