P340820 - 1-60W Med Fitter CTC

Progress

  • $26.84 (Each)
  • $26.84 (Each)

  • $322.08 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
P340820
Manufacturer
Progress
Manufacturer's Part Number
P3408-20
Description
1-60W Med Fitter CTC
A Traditional One-Light Close-to-Ceiling Fixture Featuring A White Glass Bowl and An Antique Bronze Finish. The Fixture Is Ideal In A Bathroom Setting or Hall/Foyer.
Slang Terms

Categories
Incandescent Architectural & S - Incandescent Surface Architect
Classification
Decorative Residential
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247135066 / 00785247135066
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.84 (Each)
Standard Packaging
$322.08 (Per 12)
Resources
Images
 
 
P340820 - Small Image
 
P340820 - Large Image
 
P340820 - Large Image
 
P340820 - Large Image
 
P340820 - Large Image
Attachments
 
 
P340820 - Specification Sheet
Other Links
 
 
P340820 - Other
 
P340820 - Other
 
P340820 - Other
 
P340820 - Other
 
P340820 - Other
 
P340820 - Other
Features
Number of Lamps
1
Lamp Type
A19
Voltage Rating
120
Wattage
60
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Color
Bronze
Finish
Painted
Style
Traditional/Casual
Dimensions and Weight
Height
4.625
Length
7.5
Width
7.5
Descriptions
Description
1-60W MED FITTER CTC
Product Type
P3408-20 1-60W Med Clse to CLG
extra long description
PROG P3408-20 P3408-20 1-60W MED CL
Long Description
A traditional one-light close-to-ceiling fixture featuring a White glass bowl and an Antique Bronze finish. The fixture is ideal in a bathroom setting or hall/foyer.
Additional Information
pallet quantity
1920
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P3408-20
GTIN
00785247135066
UPC
785247135066
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Flush-Mount
Packaging
Weight per each
4
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
CEILING
standard
UL-CUL
You must have an account to view stock levels

* All prices subject to change.