P291509 - 2LT 100W Bath FX

Progress

  • $96.60 (Each)
  • $96.60 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
P291509
Manufacturer
Progress
Manufacturer's Part Number
P2915-09
Description
2LT 100W Bath FX
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 8-3/8 In Height, 1 Yr Warranty, 5 LB
Slang Terms

Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch
Classification
Decorative Residential
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785247170319 / 00785247170319
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.60 (Each)
Resources
Images
 
 
P291509 - Small Image
 
P291509 - Large Image
 
P291509 - Large Image
 
P291509 - Large Image
 
P291509 - Large Image
 
P291509 - Large Image
 
P291509 - Large Image
 
P291509 - Large Image
 
P291509 - Large Image
Specifications Sheets
 
 
P291509 - Specification Sheet
Attachments
 
 
P291509 - Specification Sheet
Other Links
 
 
P291509 - Other
 
P291509 - Other
 
P291509 - Other
 
P291509 - Other
 
P291509 - Other
 
P291509 - Other
 
P291509 - Other
 
P291509 - Other
 
P291509 - Other
 
P291509 - Other
 
P291509 - Other
Features
Material
Steel
Wattage
100
Voltage Rating
120 V
Number of Lamps
2
Lamp Type
A19
Lamp Included
False
Material, Color, and Finish
Base Type
Medium
Finish
Brushed Nickel
Style
Farmhouse;Transitional
Color
Nickel
fixture material
steel
Dimensions and Weight
Height
8-3/8 in
Length
13.6875
Size
13.6875 in x 8 in x 8.25 in
Width
8
Descriptions
Description
2LT 100W BATH FX
Product Type
Bath Lighting Fixture
Long Description
Bath Lighting Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 8-3/8 in Height, 1 yr Warranty, 5 lb
Features
The Heart Collection possesses a smart simplicity to complement today’s home. This two-light bath bracket includes etched glass shades to add distinction and provide pleasing illumination to any room. Versatile design permits installation of fixture facing either upwards or downwards. Plated Brushed Nickel scroll arms create an airy effect.
Short Description
Bath Lighting Fixture, 100W, 120V, Steel, 8-3/8 in
extra long description
PROG P2915-09 P2915-09 2-100W MED B
Additional Information
Warranty
1 yr
Standards Met
UL/cUL Listed
package quantity
1 ct
pallet quantity
78
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS BRAND
Manufacturers Part Number
P2915-09
GTIN
00785247170319
UPC
785247170319
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Vanity Light
Packaging
Weight
5 lb
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Damp Location
standard
UL-CUL
You must have an account to view stock levels

* All prices subject to change.