BTKITG - Bonduit Conduit Adhesive Kit W/Dispensing Tool

American Polywater

  • $219.77 (Each)
  • $219.77 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BTKITG
Manufacturer
American Polywater
Manufacturer's Part Number
BT-KITG
Description
Bonduit Conduit Adhesive Kit W/Dispensing Tool
3 - Adhesive Cartridges; 8 - Mixing Nozzles; 1 - Strip, 1 - Dispensing Toolof Sanding Cloth; 8 - Type RP™ Cleaning Wipes (Cat #RP-1). Creates Strong, Long-Lasting Bondsbonduit® Conduit Adhesive Creates A Watertight and Airtight Conduit Connection Within An Hour After Application. The Strong Bond Withstands Movement and Vibration, Ideal For Installation Along Roadsides or Near Electrical Equipment Such As Transformers or Switchgear.
Slang Terms

Categories
Tools - Paint, Chemicals, Etc.
Classification
Hand Tools
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
027868058103 / 0027868058103 / 00027868058103
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$219.77 (Each)
Resources
Images
 
 
BTKITG - Small Image
 
BTKITG - Large Image
Other Links
 
 
BTKITG - Other
 
BTKITG - Other
Material, Color, and Finish
Color
Dark Gray;Light Yellow
Descriptions
Product Type
Bonduit® Conduit Adhesive Kit W/Dispensing Tool
extra long description
PWTR BT-KITG BonDuit® Conduit Adhes
Description
BONDUIT CONDUIT ADHESIVE KIT W/DISPENSING TOOL
Long Description
3 - adhesive cartridges; 8 - mixing nozzles; 1 - strip, 1 - dispensing toolof sanding cloth; 8 - Type RP™ cleaning wipes (cat #RP-1). Creates Strong, Long-Lasting BondsBonDuit® Conduit Adhesive creates a watertight and airtight conduit connection within an hour after application. The strong bond withstands movement and vibration, ideal for installation along roadsides or near electrical equipment such as transformers or switchgear.
Special Features
conduit Adhesive, watertight, airtight, Adhesive Bond, Utility, easy to use, durable,
Additional Information
Temperature Range
40° F - 120° F
Manufacturer Information
Brand
AMERICAN POLYWATER
Manufacturers Part Number
BT-KITG
GTIN
00027868058103
UPC
027868058103
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Conduit adhesive
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
standard
ASTM D1598, D1599, D790, D149, D1002, G14
Application
Strong, Watertight, Airtight adhesive bond for conduits.
You must have an account to view stock levels

* All prices subject to change.