T37 - 1" Form 7 T Fitting

Plastibond

  • $159.42 (Each)
  • $159.42 (Each)
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
T37
Manufacturer
Plastibond
Manufacturer's Part Number
PRT37
Description
1" Form 7 T Fitting
1 Form 7 T Fitting
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011204199 / 00784011204199
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.42 (Each)
Resources
Attachments
 
 
T37 - Specification Sheet
Images
 
 
T37 - Small Image
 
T37 - Large Image
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
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Number of Hubs
3 IN
Cover Type
PVC Coated
Access Opening
SIDE
Hub Location
TEE
Dimensions and Weight
Hub Size
1 INCH
Size
2.29 Inch Height
Descriptions
Description
1" FORM 7 T FITTING
Long Description
CONDUIT BODY, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL (BODY), STAINLESS STEEL (SCREW) MATERIAL; 2.29 INCH HEIGHT SIZE; RIGID CONDUIT USED ON; 1 INCH HUB SIZE; SCREW INSTALLATION; T CONFIGURATION; 3 HUB(S)
Additional Information
Applicable Standard ISO 9001
Commodity Description
STEEL CONDUIT BODIES & COVERS
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1 INCH HUB SIZE; SCREW INSTALLATION; T CONFIGURATION; 3 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; SELF-RETAINING STAINLESS STEEL SCREW COVER TYPE; TEE HUB LOCATION; FORM 7 FORM TYPE; SIDE ACCESS OPENING; APPLICABLE STANDARD ISO 9001
Additional Information
Form Type
FORM 7
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRT37
GTIN
00784011204199
UPC
784011204199
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Installation
SCREW
Configuration
T
Approval
UL (Canada and US), UL 514A/D, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T37.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of T37.

1 Form 7 T Fitting
  • Our Part #: PRT37
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRT37
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 8 ($1,275.36) ·
PRT37 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$159.42

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat