T28 - 3/4" Form 8 T Fitting

Plastibond

  • $142.78 (Each)
  • $142.78 (Each)

  • $571.12 (Per 4)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
T28
Manufacturer
Plastibond
Manufacturer's Part Number
PRHT28
Description
3/4" Form 8 T Fitting
Conduit Body, PVC (Exterior Coating);Urethane (Interior Coating), Gray (Exterior Coating);Red (Interior Coating), Form 8 Body Type, 3/4 In Trade Size, T Shape, Side Cable Entry, 3 Hubs, 3/4 In Hub Size, T Configuration, 6.28 In Length, 2.04 In Width, 2.35 In Height, 2.5 LB
Slang Terms

Categories
Steel - Bodies & Covers
Classification
All Plastibond Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011204106 / 00784011204106
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.78 (Each)
Standard Packaging
$571.12 (Per 4)
Resources
Images
 
 
T28 - Small Image
 
T28 - Large Image
 
T28 - Large Image
Specifications Sheets
 
 
T28 - Specification Sheet
Attachments
 
 
T28 - Specification Sheet
Features
Shape
T
Number of Hubs
3
Cover Type
PVC Coated
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Access Opening
SIDE
Hub Location
TEE
Material, Color, and Finish
Finish
PVC (Exterior Coating);Urethane (Interior Coating)
Color
Gray (Exterior Coating);Red (Interior Coating)
Dimensions and Weight
Hub Size
3/4 in
Length
6.28 in
Width
2.04 in
Height
2.35 in
Size
2.04 Inch Height
Descriptions
Product Type
Conduit Body
Long Description
Conduit Body, PVC (Exterior Coating);Urethane (Interior Coating), Gray (Exterior Coating);Red (Interior Coating), Form 8 Body Type, 3/4 in Trade Size, T Shape, Side Cable Entry, 3 Hubs, 3/4 in Hub Size, T Configuration, 6.28 in Length, 2.04 in Width, 2.35 in Height, 2.5 lb
Features
PVC coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. Electrical continuity of the conduit system is maintained across assembled joints.
Short Description
Conduit Body, 3/4 in, T Shape Form 8 Body, Plastic-Bond Red PVC-Coated
Special Features
Sealing Sleeves on All Conduit Openings;Superior Corrosion Protection
Description
3/4" FORM 8 T FITTING
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 3/4 INCH HUB SIZE; SCREW INSTALLATION; T CONFIGURATION; 3 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; TEE HUB LOCATION; FORM 8 FORM TYPE; SIDE ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001
Additional Information
Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard ISO 9001, IEC
Commodity Description
STEEL CONDUIT BODIES & COVERS
Additional Information
body type
Form 8
Cable Entry Type
Side
Standards Met
UL 514A, 514D (E231035) Listed;CSA Certified C22.2 No. 18, CSA Certified C22.2 No. 42;ETL Certified;cULus Listed;ISO 9001;IEC IP69:E489286
package quantity
1 CT;4 Pk
Form Type
FORM 8
Manufacturer Information
Manufacturers Part Number
PRHT28
Brand
PLASTIBOND
GTIN
00784011204106
UPC
784011204106
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3/4 in
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight
2.5 lb
Weight per each
2.2
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Offered in Numerous Configurations for 90 Degree Bends;Taps or Splices or Mounting Outlets
Configuration
T
Used On
RIGID CONDUIT
Installation
SCREW
Approval
UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL
You must have an account to view stock levels

* All prices subject to change.