PRHNIP34XCL - 3/4XCLOSE Nipple

Plastibond

  • $31.43 (Each)
  • $31.43 (Each)

  • $785.67 (Per 25)

  • $3,142.69 (Per 100)
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
PRHNIP34XCL
Manufacturer
Plastibond
Manufacturer's Part Number
PRHNIP-3/4XCL
Description
3/4XCLOSE Nipple
3/4XCLOSE Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
784011210046 / 00784011210046
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.43 (Each)
Carton
$31.43 (Each)
Standard Packaging
$785.67 (Per 25)
Resources
Images
 
 
PRHNIP34XCL - Small Image
 
PRHNIP34XCL - Large Image
Attachments
 
 
PRHNIP34XCL - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior, Hot Dip Galvanized
Dimensions and Weight
Length
1-3/8 INCH
Descriptions
Description
3/4XCLOSE NIPPLE
Long Description
CONDUIT NIPPLE, CLOSE TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR, HOT DIP GALVANIZED FINISH; 1-3/8 INCH; UL (CANADA AND US), UL 6, ETL, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 STANDARD PACKAGE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 0.836 Inch Inner Diameter x 1.13 Inch Outer Diameter; Wall Thickness 0.107 Inch; Thread Protector Cap Color Red
Product Type
Conduit Nipple
extra long description
STANDARD, CLOSE TYPE; GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 1-3/8 INCH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; DIAMETER 1.13 INCH; THREAD PROTECTOR COLOR RED; PRHNIP MODEL
Additional Information
Applicable Standard
ISO 9001
End Type
Male Threaded
Manufacturer Information
Manufacturers Part Number
PRHNIP-3/4XCL
Brand
PLASTIBOND
GTIN
00784011210046
UPC
784011210046
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Close
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
25
Weight per each
0.11
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6, ETL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat