PREYS216 - 3/4" M/F Sealing Fitting

Plastibond

  • $163.59 (Each)
  • $163.59 (Each)

  • $1,308.72 (Per 8)
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
PREYS216
Manufacturer
Plastibond
Manufacturer's Part Number
PREYS216
Description
3/4" M/F Sealing Fitting
3/4 M/F Sealing Fitting
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011206742 / 00784011206742
Weight per unit
1.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$163.59 (Each)
Standard Packaging
$1,308.72 (Per 8)
Resources
Attachments
 
 
PREYS216 - Specification Sheet
Images
 
 
PREYS216 - Large Image
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
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Descriptions
Description
3/4" M/F SEALING FITTING
Product Type
Sealing Fitting
extra long description
HUB TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; FEMALE/MALE CONNECTION TYPE; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP A B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III ENCLOSURE; 3/4 INCH TRADE SIZE; VERTICAL/HORIZONTAL MOUNTING POSITION; 1.25 INCH TURNING RADIUS; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; EYS MODEL
Long Description
SEALING FITTING, HUB TYPE; 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; MALE, FEMALE CONNECTION TYPE; UL (CANADA AND US), ETL APPROVAL
Commodity Description
STEEL SEALING BODIES
Additional Information
Turning Radius
1.25 INCH
Connection Type
MALE, FEMALE
Mounting Position
VERTICAL/HORIZONTAL
Manufacturer Information
Manufacturers Part Number
PREYS216
Brand
PLASTIBOND
Model
EYS
GTIN
00784011206742
UPC
784011206742
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
HUB
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
1.24
Carton
1
Package
8
Uses, Certifications, and Standards
Enclosure
Class I Division 1 and 2 Groups A B C D, Class II Division 1 Groups E F G, Class II Division 2 Groups F G, Class III
Approval
UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat