PREL295 - 3/4 Malleable 90 Male/Male Elbow

Plastibond

  • $196.04 (Each)
  • $196.04 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PREL295
Manufacturer
Plastibond
Manufacturer's Part Number
PREL295
Description
3/4 Malleable 90 Male/Male Elbow
3/4 Malleable 90 Male/Male Elbow
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
N/A
UNSPSC
N/A
UPC/GTIN
784011207978 / 00784011207978
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$196.04 (Each)
Resources
Images
 
 
PREL295 - Small Image
 
PREL295 - Large Image
Attachments
 
 
PREL295 - Specification Sheet
Features
Material
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Descriptions
Description
3/4 MALLEABLE 90 MALE/MALE ELBOW
Long Description
ELBOW, 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; RIGID METAL CONDUIT USED ON; 90 DEGREE INSTALLATION; ETL, UL (CANADA AND US) APPROVAL; 20 STANDARD PACKAGE; 3/4 INCH TRADE SIZE
Additional Information
Enclosure Class I Division 1 and 2 Groups A B C D, Class II Division 1 Groups E F G, Class II Division 2 Groups F G, Class III
Commodity Description
Rigid Conduit Fittings - Steel
Product Type
Elbow
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; CONDUIT USED ON; THREADED MALE/MALE INSTALLATION; 20 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; 90 DEGREE BEND ANGLE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUP A B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; EL MODEL
Additional Information
Bend Angle
90 Degree
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PREL295
GTIN
00784011207978
UPC
784011207978
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
20
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Installation
90 Degree
Approval
ETL, UL (Canada and US)
Used On
RIGID METAL CONDUIT
You must have an account to view stock levels
There were no add-on items found for PREL295.

* All prices subject to change.