PR5336 - 1-1/2" Straight LT Connector

Plastibond

  • $219.43 (Each)
  • $219.43 (Each)

  • $1,755.44 (Per 8)
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
PR5336
Manufacturer
Plastibond
Manufacturer's Part Number
PR5336
Description
1-1/2" Straight LT Connector
1-1/2 Straight LT Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
784011208494 / 00784011208494
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$219.43 (Each)
Standard Packaging
$1,755.44 (Per 8)
Resources
Images
 
 
PR5336 - Large Image
Attachments
 
 
PR5336 - Specification Sheet
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
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal
Descriptions
Long Description
CONNECTOR, STRAIGHT TYPE; 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; LIQUID TIGHT CONDUIT USED ON; UL (CANADA AND US), UL 467/514B, ETL APPROVAL; 8 STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; REDH2OT[R] BRAND
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Additional Information
Overall Dimension 2.8 Inch Diameter x 3.5 Inch Length; Application Liquid Tight Conduit to Wire Motor, Transformer, Processing Equipment, Pump; Applicable Standard ISO 9001
Description
1-1/2" STRAIGHT LT CONNECTOR
Product Type
Connector
extra long description
STRAIGHT TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; LIQUID TIGHT FLEXIBLE CONDUIT USED ON; UL (CANADA AND US), UL 514B/467 APPROVAL; 8 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; OVERALL DIMENSION 2.8 INCH DIAMETER X 3.5 INCH LENGTH; APPLICATION WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP; APPLICABLE STANDARD ISO 9001
Manufacturer Information
Manufacturers Part Number
PR5336
Brand
PLASTIBOND
GTIN
00784011208494
UPC
784011208494
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
STRAIGHT
Trade Size
Trade Size
1-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
8 W
Weight per each
0.9
Carton
1
Package
8
Uses, Certifications, and Standards
Used On
Liquid Tight Conduit
Approval
UL (Canada and US), UL 467/514B, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat