PR5332GR - 1/2 Straight LT Connector W/GRND

Plastibond

  • $226.64 (Each)
  • $226.64 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PR5332GR
Manufacturer
Plastibond
Manufacturer's Part Number
PR5332GR
Description
1/2 Straight LT Connector W/GRND
1/2 Straight LT Connector W/GRND
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
N/A
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
784011208425 / 00784011208425
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$226.64 (Each)
Resources
Images
 
 
PR5332GR - Small Image
 
PR5332GR - Large Image
Attachments
 
 
PR5332GR - Specification Sheet
Features
Material
2 MIL Red Urethane Ferrous Metal (Interior), 40 MIL Gray PVC Ferrous Metal (Exterior)
Descriptions
Description
1/2 STRAIGHT LT CONNECTOR W/GRND
Product Type
Connector
extra long description
STRAIGHT, GROUND TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; LIQUID TIGHT FLEXIBLE CONDUIT USED ON; UL (CANADA AND US), UL 514B/467 APPROVAL; 40 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; OVERALL DIMENSION 1.46 INCH DIAMETER X 2.12 INCH LENGTH; INCLUDES EXTERNAL GROUNDING LUG; APPLICATION WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP; APPLICABLE STANDARD ISO 9001
Long Description
CONNECTOR, STRAIGHT TYPE; 2 MIL RED URETHANE FERROUS METAL (INTERIOR), 40 MIL GRAY PVC FERROUS METAL (EXTERIOR) MATERIAL; LIQUIDTIGHT CONDUIT TO WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP USED ON
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Additional Information
Size 1.46 Inch W x 2.12 Inch H; Ground Wire 14 to 8 AWG; Includes Grounding Lug
Manufacturer Information
Manufacturers Part Number
PR5332GR
Brand
PLASTIBOND
Model
PR5
GTIN
00784011208425
UPC
784011208425
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
STRAIGHT
Trade Size
Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
40
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL (Canada and US), UL 514B, UL 467, ETL PVC
Used On
Liquidtight Conduit to Wire Motor, Transformer, Processing Equipment, Pump
You must have an account to view stock levels
There were no add-on items found for PR5332GR.

* All prices subject to change.

false