PBGLL2 - 3/4" Grounding Bushing

Plastibond

  • $73.98 (Each)
  • $73.98 (Each)

  • $739.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PBGLL2
Manufacturer
Plastibond
Manufacturer's Part Number
PBGLL2
Description
3/4" Grounding Bushing
3/4 Grounding Bushing
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
All Plastibond Fittings
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784011209729 / 00784011209729
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.98 (Each)
Standard Packaging
$739.80 (Per 10)
Resources
Images
 
 
PBGLL2 - Small Image
 
PBGLL2 - Large Image
Attachments
 
 
PBGLL2 - Specification Sheet
Features
Material
0.002 Inch Red Urethane Ferrous Metal Interior, 0.04 Inch Gray PVC Coated Ferrous Metal Exterior
Material, Color, and Finish
Conductor Material
Copper/Aluminum
Descriptions
Description
3/4" GROUNDING BUSHING
Product Type
Grounding Bushing
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL (BODY), ZINC PLATED STEEL (SCREW) MATERIAL; THREADED PVC COATED RIGID CONDUIT USED ON; COPPER/ALUMINUM CONDUCTOR MATERIAL; UL (CANADA AND US), ETL APPROVAL; 10 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; INSULATED THROAT TYPE; ALUMINUM LUG TYPE; APPLICABLE STANDARD ISO 9001
Long Description
GROUNDING BUSHING, THREADED TYPE; 0.002 INCH RED URETHANE FERROUS METAL INTERIOR, 0.04 INCH GRAY PVC COATED FERROUS METAL EXTERIOR MATERIAL; RIGID CONDUIT USED ON; COPPER/ALUMINUM CONDUCTOR MATERIAL; UL (CANADA AND US), ETL APPROVAL; 3/4 INCH TRADE SIZE
Commodity Description
Rigid Conduit Fittings - Aluminum
Additional Information
Throat Type
INSULATED
Lug Type
ALUMINUM
Manufacturer Information
Manufacturers Part Number
PBGLL2
Brand
PLASTIBOND
GTIN
00784011209729
UPC
784011209729
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
THREADED
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL (Canada and US), ETL
You must have an account to view stock levels
These alternate items can be purchased instead of PBGLL2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PBGLL2.

3/4 Grounding Bushing
  • Our Part #: GLL2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PBGLL2
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($73.98) ·
GLL2 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$73.98

Each

QTY:
Each
Add
Add-on items are materials that you may be interested in purchasing along with PBGLL2.
Jump To:

Frequently Purchased Together

These items are compatible and complement PBGLL2, providing enhanced or expanded functionality.

3/4 Conduit
  • Our Part #: PRHC0NDUIT34
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRHCONDUIT-3/4
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($93.20) · 2,170 Feet ($20,225.05) ·
PRHC0NDUIT34 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$932.03

Per 100 Feet

QTY:
Feet
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds