PBGLL1 - 1/2 Grounding Bushing

Plastibond

  • $71.57 (Each)
  • $71.57 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PBGLL1
Manufacturer
Plastibond
Manufacturer's Part Number
PBGLL1
Description
1/2 Grounding Bushing
1/2 Grounding Bushing
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
N/A
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784011209712 / 00784011209712
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.57 (Each)
Resources
Images
 
 
PBGLL1 - Small Image
 
PBGLL1 - Large Image
Attachments
 
 
PBGLL1 - Specification Sheet
Features
Material
2 MIL Red Urethane Ferrous Metal Interior, 40 MIL Gray PVC Ferrous Metal Exterior
Material, Color, and Finish
Conductor Material
Copper/Aluminum
Descriptions
Description
1/2 GROUNDING BUSHING
Product Type
Grounding Bushing
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL (BODY), ZINC PLATED STEEL (SCREW) MATERIAL; THREADED PVC COATED RIGID CONDUIT USED ON; COPPER/ALUMINUM CONDUCTOR MATERIAL; UL (CANADA AND US), ETL APPROVAL; 10 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; INSULATED THROAT TYPE; ALUMINUM LUG TYPE; APPLICABLE STANDARD ISO 9001
Long Description
GROUNDING BUSHING, THREADED TYPE; 2 MIL RED URETHANE FERROUS METAL INTERIOR, 40 MIL GRAY PVC FERROUS METAL EXTERIOR MATERIAL; THREADED PVC COATED RIGID CONDUIT USED ON; COPPER/ALUMINUM CONDUCTOR MATERIAL; ETL, UL (CANADA AND US) APPROVAL
Commodity Description
Rigid Conduit Fittings - Aluminum
Additional Information
Lug Type
ALUMINUM
Manufacturer Information
Manufacturers Part Number
PBGLL1
Brand
PLASTIBOND
Model
PBGLL
GTIN
00784011209712
UPC
784011209712
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
THREADED
Trade Size
Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
10
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL (Canada and US)
Used On
Threaded PVC Coated Rigid Conduit
You must have an account to view stock levels

* All prices subject to change.