PBDS23 - FS/FD 1 Gang Cover- Duplex

Plastibond

  • $80.62 (Each)
  • $80.62 (Each)
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
PBDS23
Manufacturer
Plastibond
Manufacturer's Part Number
PBDS23
Description
FS/FD 1 Gang Cover- Duplex
FS/FD 1 Gang Cover- Duplex
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
784011205554 / 00784011205554
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.62 (Each)
Resources
Attachments
 
 
PBDS23 - Specification Sheet
Images
 
 
PBDS23 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
40 Mil Gray PVC Coated Ferrous Metal
Descriptions
Description
FS/FD 1 GANG COVER- DUPLEX
Product Type
Device Box Cover
extra long description
40 MIL GRAY PVC COATED (INTERIOR/EXTERIOR) FERROUS METAL MATERIAL; 1 GANG(S); UL (CANADA AND US), UL 514A/514D, CSA C22.2 APPROVAL; SURFACE MOUNTING; DUPLEX CONVENIENCE RECEPTACLE DEVICE TYPE; BODY STYLE FS/FD; APPLICABLE STANDARD ISO 9001
Long Description
DEVICE BOX COVER, 40 MIL GRAY PVC COATED FERROUS METAL MATERIAL; 1 GANG(S); ETL, UL(CANADA AND US), UL 514A/D, CSA C22.2 APPROVAL; SURFACE MOUNTING; (1) DUPLEX RECEPTACLE DEVICE TYPE; BODY STYLE FS/FD; APPLICABLE STANDARD ISO 9001
Additional Information
Body Style FS/FD; Applicable Standard ISO 9001
Commodity Description
STEEL FS & FD TYPE BOXES & COVERS
Additional Information
Device Type
(1) DUPLEX RECEPTACLE
Manufacturer Information
Manufacturers Part Number
PBDS23
Brand
PLASTIBOND
GTIN
00784011205554
UPC
784011205554
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL(Canada and US), UL 514A/D, CSA C22.2
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat