PBCLBM125 - 1-1/4" Clamp Back Spacer

Plastibond

  • $50.43 (Each)
  • $50.43 (Each)

  • $5,043.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PBCLBM125
Manufacturer
Plastibond
Manufacturer's Part Number
PBCLB-M125
Description
1-1/4" Clamp Back Spacer
1-1/4 Clamp Back Spacer
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
N/A
UNSPSC
N/A
UPC/GTIN
784011211241 / 00784011211241
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.43 (Each)
Standard Packaging
$5,043.00 (Per 100)
Resources
Images
 
 
PBCLBM125 - Small Image
 
PBCLBM125 - Large Image
Attachments
 
 
PBCLBM125 - Specification Sheet
Features
Material
20 Mil Gray PVC Coated Ferrous Metal Body
Descriptions
Description
1-1/4" CLAMP BACK SPACER
Long Description
CLAMP, 20 MIL GRAY PVC COATED FERROUS METAL BODY MATERIAL; RIGID CONDUIT USED ON; 100 STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE
Commodity Description
Rigid Conduit Fittings - Steel
Product Type
Clamp
extra long description
20 MIL GRAY PVC COATED FERROUS METAL MATERIAL; CONDUIT USED ON; 100 PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; APPLICABLE STANDARD ISO 9001
Manufacturer Information
Manufacturers Part Number
PBCLB-M125
Brand
PLASTIBOND
GTIN
00784011211241
UPC
784011211241
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
1-1/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
100 W
Weight per each
0.2
Carton
1
Package
100
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
You must have an account to view stock levels

* All prices subject to change.