LL38 - 1" Form 8 LL Fitting

Plastibond

  • $136.89 (Each)
  • $136.89 (Each)
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
LL38
Manufacturer
Plastibond
Manufacturer's Part Number
PRHLL38
Description
1" Form 8 LL Fitting
1 Form 8 LL Fitting
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784011203758 / 00784011203758
Weight per unit
2.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.89 (Each)
Resources
Images
 
 
LL38 - Small Image
 
LL38 - Large Image
Attachments
 
 
LL38 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
2
Access Opening
LEFT SIDE
Cover Type
PVC Coated
Material
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Hub Location
90 Degree
Dimensions and Weight
Size
1.98 Inch Height
Hub Size
1 INCH
Descriptions
Description
1" FORM 8 LL FITTING
Product Type
Conduit Body
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.98 INCH WIDTH SIZE; 1 INCH HUB SIZE; SCREW INSTALLATION; LL CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 8 FORM TYPE; LEFT SIDE ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001
Long Description
CONDUIT BODY, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL (BODY), STAINLESS STEEL (SCREW) MATERIAL; 1.98 INCH HEIGHT SIZE; RIGID CONDUIT USED ON; 1 INCH HUB SIZE; SCREW INSTALLATION; LL CONFIGURATION; 2 HUB(S)
Additional Information
Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard IEC, ISO 9001
Commodity Description
STEEL CONDUIT BODIES & COVERS
Additional Information
Form Type
FORM 8
Manufacturer Information
Manufacturers Part Number
PRHLL38
Brand
PLASTIBOND
GTIN
00784011203758
UPC
784011203758
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
2.5999
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Configuration
LL
Approval
UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL
Installation
SCREW
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat