3ELL90 - 3" 90D Standard Elbow

Plastibond

  • $305.28 (Each)
  • $305.28 (Each)

  • $15,264.16 (Per 50)

  • $30,528.32 (Per 100)
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
3ELL90
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-3X90
Description
3" 90D Standard Elbow
Elbow, 3 In Trade Size, 90 ° Connection Orientation, 13 In Bend Radius, External Threaded Connection, 20.58 In Length, 2358 LB/100
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011200443 / 00784011200443
Weight per unit
2358 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$305.28 (Each)
Carton
$305.28 (Each)
Standard Packaging
$15,264.16 (Per 50)
Resources
Images
 
 
3ELL90 - Large Image
 
3ELL90 - Large Image
Specifications Sheets
 
 
3ELL90 - Specification Sheet
Attachments
 
 
3ELL90 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Gray (Exterior);Red (Interior);Blue (Thread Protector)
Finish
PVC Coated (Exterior);Urethane Coated (Interior)
Dimensions and Weight
Length
20.58 in
Descriptions
Product Type
Elbow
Long Description
Elbow, 3 in Trade Size, 90 ° Connection Orientation, 13 in Bend Radius, External Threaded Connection, 20.58 in Length, 2358 lb/100
Features
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Short Description
Elbow, 3 in, PVC Coated (Exterior);Urethane Coated (Interior)
Special Features
More Accurate;Quicker to Install and More Economical, because they Save Field Bending Time
Description
3" 90D STANDARD ELBOW
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Diameter 3.08 Inch (Internal) x 3.58 Inch (External); Threaded Protector Cap Color Blue
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 50 PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 13 INCH BEND RADIUS; NIPPLE LENGTH 32 INCH; THREAD PROTECTOR COLOR BLUE; PRHELB MODEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Connection Orientation
90 °
Bend Radius
13 in
Connection Type
External Threaded
for use with
Threaded Fittings Only
Standards Met
UL Listed;UL Listed;CSA Certified C22.2;ETL Listed;ISO 9001
package quantity
1 CT;50 Pk
Bend Angle
90 Degree
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRHELB-3X90
Model
Series PRHELB
GTIN
00784011200443
UPC
784011200443
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
STANDARD RADIUS
Trade Size
Trade Size
3 in
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight
2358 lb/100
Standard Package
50 FT
Weight per each
2358
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL 6, UL (Canada and US), CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3ELL90.
Jump To:

Similar Items

Similar items are close alternatives to 3ELL90, though they may not be 100% alike.

3" 90D Perma Cote Elbow
  • Our Part #: PMEL300X90
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: PCT
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($284.93) ·
PMEL300X90 - Robroy/Perma Cote

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$284.93

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat