EM3729 - 1/3 HP 1075 RPM 208/230V Ball Bearing Shaft 1/2"X6

PEM

  • $146.46 (Each)
  • $146.46 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
EM3729
Manufacturer's Part Number
50747-D401
Description
1/3 HP 1075 RPM 208/230V Ball Bearing Shaft 1/2"X6
60 Hertz Frequency Rating; Ul, Csa Approval; Condenser Fan Application; 208 to 230 Volt Ac 1-Phase Voltage Rating; Extended Stud Mounting; 14 Pound Weight; 1/3 HP Power Rating; 1075 RPM Speed Rating; Teao Enclosure Type; Rolled Steel Frame Material; B Insulation Class; 2.2 to 2.5 Amp Motor Fla; Yes Reversible; 1 Service Factor; 48 Nema Frame Size; Economaster[R] Brand; Type Induction Run, Permanent Split Capacitor; Shaft Type Double Flat; Bearing Type Ball (Drive End); Number Of Poles 6; Overall Dimension
Slang Terms

Category
Unassigned
Classification
Generic Havcr Motors
UNSPSC
26101105 - Heating and cooling system motor AC
UPC/GTIN
786674019561 / 00786674019561
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$146.46 (Each)
Resources
Descriptions
Description
1/3 HP 1075 RPM 208/230V BALL BEARING SHAFT 1/2"X6
Product Type
Centrifugal Blower
Long Description
60 HERTZ FREQUENCY RATING; UL, CSA APPROVAL; CONDENSER FAN APPLICATION; 208 TO 230 VOLT AC 1-PHASE VOLTAGE RATING; EXTENDED STUD MOUNTING; 14 POUND WEIGHT; 1/3 HP POWER RATING; 1075 RPM SPEED RATING; TEAO ENCLOSURE TYPE; ROLLED STEEL FRAME MATERIAL; B INSULATION CLASS; 2.2 TO 2.5 AMP MOTOR FLA; YES REVERSIBLE; 1 SERVICE FACTOR; 48 NEMA FRAME SIZE; ECONOMASTER[R] BRAND; TYPE INDUCTION RUN, PERMANENT SPLIT CAPACITOR; SHAFT TYPE DOUBLE FLAT; BEARING TYPE BALL (DRIVE END); NUMBER OF POLES 6; OVERALL DIMENSION
Manufacturer Information
Manufacturers Part Number
50747-D401
GTIN
00786674019561
UPC
786674019561
Taxonomies, Classifications, and Categories
Category Description
Generic HAVCR Motors
Availability
Status
Inactive
Packaging
Weight per each
14
Carton
1
You must have an account to view stock levels
There were no add-on items found for EM3729.

* All prices subject to change.