WP34760R - Cat 6 QC A/B Keystone Conn or (M10)

Legrand-On-Q

  • $7.42 (Each)
  • $7.42 (Each)

  • $74.20 (Per 10)

  • $445.20 (Per 60)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
WP34760R
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3476-OR
Description
Cat 6 QC A/B Keystone Conn or (M10)
Quick Connect RJ45 Cat 6 T568 A/B Keystone Insert
Slang Terms

Categories
Distribution Devices - Outlets, Jacks, & Plates
Classification
Miscellaneous Residential Devices
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428036784 / 00804428036784
Weight per unit
0.0402 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.42 (Each)
Carton
$74.20 (Per 10)
Standard Packaging
$445.20 (Per 60)
Resources
Images
 
 
WP34760R - Small Image
 
WP34760R - Large Image
Other Links
 
 
WP34760R - Other
Features
insulation
Electrical Insulation Resistance: 500 (@ 100 VDC)
connection
RJ45 Female
Material, Color, and Finish
Color
Orange
Finish
Smooth plastic
Dimensions and Weight
Size
0.76 x 0.67 x 1.18 (19.30 x 16.9 x 30)
Descriptions
Product Type
Cat 6 QC A/B Keystone Con or (M10)
extra long description
OnQ WP3476OR CAT 6 QC A/B KEYSTONE
Description
CAT 6 QC A/B KEYSTONE CONN OR (M10)
Long Description
Quick Connect RJ45 Cat 6 T568 A/B Keystone Insert
Special Features
Quick Connect, Cat 6, RJ45, Keystone connector
Manufacturer Information
Manufacturers Part Number
WP3476-OR
Brand
LEGRAND-ON-Q
GTIN
00804428036784
UPC
804428036784
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
RJ45 Female Cat 6 Keystone Insert
Packaging
Weight per each
0.0402
Carton
10
Package
60
Uses, Certifications, and Standards
environmental conditions
0 to 93 (relative humidity, non-condensing)
standard
ANSI/TIA-568-C.2
Enclosure
Housing Material: High Impact Flame Retardant Plastic
Mounting
Keystone opening
Application
Residential
You must have an account to view stock levels

* All prices subject to change.

false