WP3475YE - CAT5E QC RJ45 T568 A/B KSTN CN Yw (M10)

Legrand-On-Q

  • $3.99 (Each)
  • $3.99 (Each)

  • $239.40 (Per 60)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
WP3475YE
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3475YE
Description
CAT5E QC RJ45 T568 A/B KSTN CN Yw (M10)
Cat 5E Quick Connect RJ45 Keystone Insert, Yellow
Slang Terms

Categories
Distribution Devices - Outlets, Jacks, & Plates
Classification
Patch Panels
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428054290 / 00804428054290
Weight per unit
0.0417 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.99 (Each)
Standard Packaging
$239.40 (Per 60)
Resources
Images
 
 
WP3475YE - Large Image
 
WP3475YE - Large Image
Features
insulation
Electrical Insulation Resistance: 500 (@ 100 VDC)
connection
RJ45 Female
Material, Color, and Finish
Finish
Smooth plastic
Color
Yellow
Dimensions and Weight
Size
0.76 x 0.67 x 1.18 (19.30 x 16.9 x 30)
Descriptions
Description
CAT5E QC RJ45 T568 A/B KSTN CN YW (M10)
extra long description
OnQ WP3475YE CAT5E QC RJ45 T568 A/B
Product Type
CAT5E QC RJ45 T568 A/B KSTN CN Yw (M10)
Long Description
Cat 5e Quick Connect RJ45 Keystone Insert, Yellow
Special Features
Quick Connect, Cat 5e, RJ45, Keystone connector
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
WP3475YE
GTIN
00804428054290
UPC
804428054290
Taxonomies, Classifications, and Categories
Type
RJ45 Female Cat 5e Keystone Insert
Availability
Status
Inactive
Packaging
Weight per each
0.0417
Carton
1
Package
60
Uses, Certifications, and Standards
environmental conditions
0 to 93 (relative humidity, non-condensing)
standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
Enclosure
Housing Material: High Impact Flame Retardant Plastic
Mounting
Keystone opening
Application
Residential
You must have an account to view stock levels

* All prices subject to change.