WP3473WH - QC RJ25 6 Pos/6 Cond Tel Insert WH

Legrand-On-Q

  • $3.06 (Each)
  • $3.06 (Each)

  • $183.60 (Per 60)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
WP3473WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3473WH
Description
QC RJ25 6 Pos/6 Cond Tel Insert WH
Part Of The Quick Connect Family Of Products, This RJ25 Keystone Insert Supports Up to Three Telephone Lines and Accepts An RJ45 Plug Without Damage. Easily Terminate All Four Pairs Using The Legrand Punch & Go Tool (AC3400). With 50 Microinches Of Gold On Contacts, This Insert Ensures Reliable and High-Quality Connections. The Quickconnect Termination Reduces Installation Time, Making It An Efficient Choice For Your Network Setup. It Is Also FCC Part 68 Compliant.
Slang Terms

Categories
Distribution Devices - Outlets, Jacks, & Plates
Classification
Miscellaneous Residential Devices
UNSPSC
43223309 - Patch panel
UPC/EAN/GTIN
804428008521 / 0804428008521 / 00804428008521
Weight per unit
0.0242 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.06 (Each)
Standard Packaging
$183.60 (Per 60)
Resources
Images
 
 
WP3473WH - Large Image
 
WP3473WH - Large Image
 
WP3473WH - Large Image
 
WP3473WH - Small Image
 
WP3473WH - Large Image
Other Links
 
 
WP3473WH - Other
 
WP3473WH - Other
 
WP3473WH - Other
Material, Color, and Finish
Color
White
Descriptions
Product Type
QC RJ25 6 Pos/6 Cond Tel Insert, WH
extra long description
OnQ WP3473WH QC RJ25 6 POS/6 COND T
Description
QC RJ25 6 POS/6 COND TEL INSERT WH
Long Description
Part of the Quick Connect family of products, this RJ25 keystone insert supports up to three telephone lines and accepts an RJ45 plug without damage. Easily terminate all four pairs using the Legrand Punch & Go Tool (AC3400). With 50 microinches of gold on contacts, this insert ensures reliable and high-quality connections. The QuickConnect termination reduces installation time, making it an efficient choice for your network setup. It is also FCC Part 68 compliant.
Features
Quick Connect Compatible
Special Features
RJ25 Quick Connect Keystone insert
Additional Information
Cable Type
CAT5e
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
WP3473WH
GTIN
00804428008521
UPC
804428008521
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Packaging
Weight per each
0.0242
Carton
1
Package
60
Uses, Certifications, and Standards
standard
CSA, cULus, RoHS
You must have an account to view stock levels

* All prices subject to change.