WP3412LA - Decor Outlet Strap 2 Port La (M10)

Legrand-On-Q

  • $1.77 (Each)
  • $1.77 (Each)

  • $17.70 (Per 10)

  • $106.20 (Per 60)
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
WP3412LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3412-LA
Description
Decor Outlet Strap 2 Port La (M10)
The Non-Flexing Design Of The On-Q Decorator Outlet Stap Provides Security When Plugging and Unplugging Cables.Steel Threaded Inserts With Recessed Hex Design to Reduce Spin For Faceplate Mounting and Easy Leveling to Compensate For Off-Center Boxes.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428024569 / 00804428024569
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.77 (Each)
Carton
$17.70 (Per 10)
Standard Packaging
$106.20 (Per 60)
Resources
Images
 
 
WP3412LA - Large Image
 
WP3412LA - Large Image
Attachments
 
 
WP3412LA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Size
4.19“x1.65“x0.28”
Descriptions
Description
DECOR OUTLET STRAP 2 PORT LA (M10)
Product Type
Decor Outlet Strap 2 Port La (M10)
extra long description
OnQ WP3412LA DECOR OUTLET STRAP 2 P
Long Description
The non-flexing design of the On-Q Decorator Outlet Stap provides security when plugging and unplugging cables.Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.
Special Features
Supports Keystone Application Inserts, with most insert combinations compatible. Outlets mount in On-Q Installation Brackets or low voltage mud rings. Fits decorator-style faceplates.
Additional Information
cutout
2 Keystone
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3412-LA
GTIN
00804428024569
UPC
804428024569
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Decorator Strap
Packaging
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
Application
Residential
Mounting
WALL BOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WP3412LA.
Jump To:

Cross Referenced

These items are similar to WP3412LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NS612LA Bryant Electric 00883778504006
5522-5ELA Eaton Wiring Devices 00032664629303
ISF2OW Hubbell Wiring Device-Kellems 00662620831800
41642-T Leviton 00078477286289
88124 Morris 00601986881241
WP3412-LA Legrand Pass & Seymour 00804428024569
107DI2AL GENERAL ELECTRIC n/a
205155 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat