TR5251I - SGL Recp TR 15A/125V Iv

Legrand-Pass & Seymour

  • $7.52 (Each)
  • $7.52 (Each)

  • $751.71 (Per 100)
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
TR5251I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR5251-I
Description
SGL Recp TR 15A/125V Iv
Tamper-Resistant Construction Spec Grade Single Receptacles, Back and Side Wire, 15A, 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007241969 / 0785007241969 / 00785007241969
Weight per unit
0.178 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.52 (Each)
Carton
$7.52 (Each)
Standard Packaging
$751.71 (Per 100)
Resources
Images
 
 
TR5251I - Small Image
 
TR5251I - Large Image
 
TR5251I - Video
Brochures
 
 
TR5251I - Brochure
Other Links
 
 
TR5251I - Other
 
TR5251I - Other
 
TR5251I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14 - 10
amperage rating
15
Number of Wires
3
connection
Back and side wire
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Voltage Rating
125
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Height
3.28
Width
1.190
Descriptions
Product Type
Recep SGL Tamper Resis 15A/125V Iv
extra long description
P&S TR5251I RECEP SGL TAMPER RESIS
Description
SGL RECP TR 15A/125V IV
Special Features
Dual mechanical shutter system to help prevent insertion of foreign objects. Two drive screws anchor strap to back body and face where abrupt removal torque is greatest. Heavy-duty corrosion-resistant zinc-plated steel strap for added strength. Backed-out tri-drive steel terminal screws for faster installation. Internal screw-pressure-plate back and side wire capability. Two back wire holes for additional wiring flexibility. One-piece brass triple-wipe power contacts for lasting retention.
Long Description
Tamper-Resistant Construction Spec Grade Single Receptacles, Back and Side Wire, 15A, 125V
Additional Information
media
Yes
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant, Indoor, Commercial
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
TR5251-I
GTIN
00785007241969
UPC
785007241969
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.178
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
Temperature Rating
-40° - 60° C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR5251I.
Jump To:

Similar Items

Similar items are close alternatives to TR5251I, though they may not be 100% alike.

Heavy-Duty Spec Grade Single Receptacle Side, Wire 15A 125V
  • Our Part #: 5251I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5251-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($62.74) · 100 ($627.44) ·
5251I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.27

Each

QTY:
Each
Add
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 15A, Commerc...
  • Our Part #: TR817V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR817V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($739.00) ·
TR817V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.39

Each

QTY:
Each
Add
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 15A, Commerc...
  • Our Part #: TR817VB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TR817V-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($739.00) ·
TR817VB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.39

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TR5251I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RR151ITR Bryant Electric 00883778301919
TR817V Eaton Wiring Devices 00032664665455
T5015-I Leviton 00078477391952
TR5251I Legrand Pass & Seymour 00785007241969

* All prices subject to change.

Begin Live Chat