TPJ263LA - Trademaster WP Jumbo 3G 3DECOR La

Legrand-Pass & Seymour

  • $2.04 (Each)
  • $2.04 (Each)

  • $204.41 (Per 100)

  • $306.62 (Per 150)
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
TPJ263LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ263LA
Description
Trademaster WP Jumbo 3G 3DECOR La
Trademaster Wall Plate Jumbo 3-Gang 3-Decorator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007025675 / 0785007025675 / 00785007025675
Weight per unit
0.111 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.04 (Each)
Carton
$2.04 (Each)
Standard Packaging
$306.62 (Per 150)
Resources
Images
 
 
TPJ263LA - Small Image
 
TPJ263LA - Large Image
Other Links
 
 
TPJ263LA - Other
 
TPJ263LA - Other
Brochures
 
 
TPJ263LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
6"
Descriptions
Product Type
Trademaster WP Jumbo 3G 3DECOR La
Description
TRADEMASTER WP JUMBO 3G 3DECOR LA
Long Description
Trademaster Wall Plate Jumbo 3-gang 3-decorator
Special Features
Molded of rugged, practically indestructible nylon
extra long description
P&S TPJ263LA TRADEMASTER WP JUMBO 3
Additional Information
cutout
Decorator
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ263LA
GTIN
00785007025675
UPC
785007025675
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.111
Carton
1
Package
150
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TPJ263LA.
Jump To:

Cross Referenced

These items are similar to TPJ263LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ263LA Hubbell Wiring Device-Kellems 00883778118227
80611-T Leviton 00078477276723
PJ263-T Leviton 00078477277423
TPJ263LA Legrand Pass & Seymour 00785007025675

* All prices subject to change.

Begin Live Chat