TPCATVBK - F Type Coax Connector W/TP Wallplate BK

Legrand-On-Q

  • $3.69 (Each)
  • $3.69 (Each)

  • $36.86 (Per 10)

  • $368.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TPCATVBK
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPCATV-BK
Description
F Type Coax Connector W/TP Wallplate BK
<P>Single Gang, F Type Coax Connector With Wall Plate.</P>
Slang Terms

Categories
Distribution Devices - Outlets, Jacks, & Plates
Classification
Residential Plates
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007247541 / 0785007247541 / 00785007247541
Weight per unit
0.101 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.69 (Each)
Carton
$36.86 (Per 10)
Standard Packaging
$368.64 (Per 100)
Resources
Images
 
 
TPCATVBK - Small Image
 
TPCATVBK - Large Image
Features
Number of Gangs
1.0
insulation
Bare
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
0.4
Size
6"
Descriptions
extra long description
OnQ TPCATVBK F TYPE COAX CONNECTOR
Product Type
F Type Coax Connector W/TP Plate BK
Description
F TYPE COAX CONNECTOR W/TP WALLPLATE BK
Long Description
<p>Single gang, f type coax connector with wall plate.</p>
Special Features
F type w/one coaxial connector, mar resistant wall plate, fits standard size single gang, nickel plate steel
Additional Information
Wall Plate Type
Coaxial, Preconfigured
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPCATV-BK
GTIN
00785007247541
UPC
785007247541
Taxonomies, Classifications, and Categories
Type
Communication Device
Category Description
Residential plates
Packaging
Weight per each
0.101
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 1863
Mounting
WALL
You must have an account to view stock levels

* All prices subject to change.