TP703LA - Trademaster 2G Power Outlet La

Legrand-Pass & Seymour

  • $8.00 (Each)
  • $8.00 (Each)

  • $160.08 (Per 20)

  • $800.39 (Per 100)

  • $1,600.78 (Per 200)
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
TP703LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP703LA
Description
Trademaster 2G Power Outlet La
Wall Plate, 2 Gang, 4.7 In;1.563 In (Hole Dia.), 0.070 In Thickness, Nylon Material, Light Almond, 0.0900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275858 / 0785007275858 / 00785007275858
Weight per unit
0.0866 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.00 (Each)
Carton
$160.08 (Per 20)
Standard Packaging
$1,600.78 (Per 200)
Resources
Images
 
 
TP703LA - Small Image
 
TP703LA - Large Image
Brochures
 
 
TP703LA - Brochure
Other Links
 
 
TP703LA - Other
 
TP703LA - Other
 
TP703LA - Other
 
TP703LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Nylon
insulation
Bare
Material, Color, and Finish
Color
Light Almond
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 4.7 in;1.563 in (Hole Dia.), 0.070 in Thickness, Nylon Material, Light Almond, 0.0900 lb
Features
Two Gang Power Outlet Receptacle Opening, 2.1563" hole for 2.125" diameter device - 4 mtg. holes, Light Almond Nylon
Short Description
2 Gang, Wall Mount, Wall Plate, Light Almond, Power Outlet
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Description
TRADEMASTER 2G POWER OUTLET LA
extra long description
P&S TP703LA TRADEMASTER 2G POWER O
Construction
Plastic
Additional Information
dimensions
4.7 in;1.563 in (Hole Dia.)
Mounting Type
Wall Mount
package quantity
1 ct
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
indoor/outdoor
Indoor
Wall Plate Type
Round, Outlet
cutout
Power Outlet
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP703LA
GTIN
00785007275858
UPC
785007275858
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0900 lb
Weight per each
0.0866
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP703LA.
Jump To:

Similar Items

Similar items are close alternatives to TP703LA, though they may not be 100% alike.

Eaton Power Outlet and Locking Wallplate, LT. Almond, 2.15" Hole Cutout, Thermos...
  • Our Part #: 2168LAB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2168LAB0X
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($302.00) ·
2168LAB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.02

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP703LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ703 Bryant Electric 00883778108051
PJ703B Eaton Wiring Devices 00032664580468
NP703 Hubbell Wiring Device-Kellems 00883778103759
80726 Leviton 00078477494554
3862 Legrand Pass & Seymour 00785007386202
SP703 Legrand Pass & Seymour 00785007189209
TP703 Legrand Pass & Seymour 00785007275827
TP703LA Legrand Pass & Seymour 00785007275858

* All prices subject to change.

Begin Live Chat