TP138LA - Trademaster PLT 2G 1 Blank 1 Dup La

Legrand-Pass & Seymour

  • $5.76 (Each)
  • $5.76 (Each)

  • $576.15 (Per 100)

  • $1,152.30 (Per 200)
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
TP138LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP138LA
Description
Trademaster PLT 2G 1 Blank 1 Dup La
Trademaster Plate 2-Gang, 1-Blank, 1-Duplex Receptacle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007276084 / 0785007276084 / 00785007276084
Weight per unit
0.0941 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.76 (Each)
Carton
$5.76 (Each)
Standard Packaging
$1,152.30 (Per 200)
Resources
Images
 
 
TP138LA - Small Image
 
TP138LA - Large Image
Brochures
 
 
TP138LA - Brochure
Other Links
 
 
TP138LA - Other
 
TP138LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Trademaster PLT 2G 1 Blank 1 Dup La
Description
TRADEMASTER PLT 2G 1 BLANK 1 DUP LA
Long Description
Trademaster Plate 2-Gang, 1-blank, 1-duplex receptacle
Special Features
Standard size plastic smooth wall plate
extra long description
P&S TP138LA TRADEMASTER PLT 2G 1 BL
Additional Information
cutout
Blank and Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP138LA
GTIN
00785007276084
UPC
785007276084
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.0941
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP138LA.
Jump To:

Cross Referenced

These items are similar to TP138LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP138LA Bryant Electric 00883778300851
5170LA Eaton Wiring Devices 00032664583094
86008-T Leviton n/a
81233 Morris 00601986812337
TP138LA Legrand Pass & Seymour 00785007276084
77542A GENERAL ELECTRIC n/a
NP138AL GENERAL ELECTRIC n/a
NP138LA GENERAL ELECTRIC n/a
PJ138LA GENERAL ELECTRIC n/a
NP138AL Bryant Electric 00883778104367
5170A Eaton Wiring Devices 00032664555275
77542A Mulberry 00095327605427

* All prices subject to change.

Begin Live Chat