SS01 - Smooth 302SS 1G 1 Toggle Jumbo

Legrand-Pass & Seymour

  • $7.19 (Each)
  • $7.19 (Each)

  • $1,438.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SS01
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SSO1
Description
Smooth 302SS 1G 1 Toggle Jumbo
Toggle Switch Wall Plate, 1-Gang, 302/304 Stainless Steel
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007136661 / 0785007136661 / 00785007136661
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.19 (Each)
Standard Packaging
$1,438.00 (Per 200)
Resources
Images
 
 
SS01 - Small Image
 
SS01 - Large Image
 
SS01 - Video
Brochures
 
 
SS01 - Brochure
Other Links
 
 
SS01 - Other
 
SS01 - Other
 
SS01 - Other
 
SS01 - Other
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Finish
Metallic
Dimensions and Weight
Thickness
0.032
Size
6"
Descriptions
Product Type
Smooth 302SS 1G 1 Toggle Jumbo
Description
SMOOTH 302SS 1G 1 TOGGLE JUMBO
extra long description
P&S SSO1 SMOOTH 302SS 1G 1 TOGGLE J
Long Description
Toggle Switch Wall Plate, 1-Gang, 302/304 Stainless Steel
Special Features
Stainless steel, non magnetic, appealing finish.
Additional Information
media
Yes
Mounting Type
Box Mounted
indoor/outdoor
Indoor
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SSO1
GTIN
00785007136661
UPC
785007136661
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.2
Carton
1
Package
200
Uses, Certifications, and Standards
standard
cULus, CSA
Application
Residential/Commercial
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of SS01.
Jump To:

Cross Referenced

These items are similar to SS01 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SSJ1 Bryant Electric 00883778201431
93871 Eaton Wiring Devices 00032664538391
93971 Eaton Wiring Devices 00032664538018
7711O Enerlites 00883951213671
84101 Leviton 00078477201749
84101-40 Leviton 00078477201923
83620 Morris 00601986836203
SSJ1 Legrand Pass & Seymour 785007136418
SSO1 Legrand Pass & Seymour 00785007136661
93871 GENERAL ELECTRIC n/a
There were no add-on items found for SS01.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds