SPJ3W - Plastic Wallplate JR Jumbo 3G 3 Toggle W/Out Line

Legrand-Pass & Seymour

  • $2.78 (Each)
  • $2.78 (Each)

  • $278.14 (Per 100)

  • $417.21 (Per 150)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SPJ3W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ3-W
Description
Plastic Wallplate JR Jumbo 3G 3 Toggle W/Out Line
Smooth Wall Plate, Junior-Jumbo 3-Gang Toggle
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007680744 / 0785007680744 / 00785007680744
Weight per unit
0.1467 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.78 (Each)
Carton
$2.78 (Each)
Standard Packaging
$417.21 (Per 150)
Resources
Images
 
 
SPJ3W - Small Image
 
SPJ3W - Large Image
Brochures
 
 
SPJ3W - Brochure
Other Links
 
 
SPJ3W - Other
 
SPJ3W - Other
 
SPJ3W - Other
 
SPJ3W - Other
Features
Number of Gangs
3
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
7"
Thickness
0.07
Descriptions
Product Type
PLST PLT JR Jumbo 3G 3TOG W/O Line W
extra long description
P&S SPJ3W PLST PLT JR JUMBO 3G 3TOG
Description
PLASTIC WALLPLATE JR JUMBO 3G 3 TOGGLE W/OUT LINE
Long Description
Smooth Wall Plate,Junior-Jumbo 3-Gang Toggle
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Construction
Plastic
Additional Information
indoor/outdoor
Indoor
Mounting Type
Strap Mounted
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPJ3-W
GTIN
00785007680744
UPC
785007680744
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1467
Carton
1
Package
150
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of SPJ3W.
Jump To:

Cross Referenced

These items are similar to SPJ3W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ3W Bryant Electric 00883778106071
2041W Eaton Wiring Devices 00032664443602
8813M-W Enerlites 00883951219505
M77073 GENERAL ELECTRIC n/a
80511-W Leviton 00078477491782
PJ3-W Leviton 00078477955840
SPJ3W Legrand Pass & Seymour 00785007680744
TPJ3W Legrand Pass & Seymour 00785007025385

* All prices subject to change.