SP43I - Smooth Wall Plate 4G BLNK Box MT Iv

Legrand-Pass & Seymour

  • $27.64 (Each)
  • $27.64 (Each)

  • $2,763.75 (Per 100)
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
SP43I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP43I
Description
Smooth Wall Plate 4G BLNK Box MT Iv
Smooth Wall Plate 4GANG Blank Box Mount Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007187243 / 00785007187243
Weight per unit
0.2514 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.64 (Each)
Carton
$27.64 (Each)
Standard Packaging
$2,763.75 (Per 100)
Resources
Images
 
 
SP43I - Small Image
 
SP43I - Large Image
Attachments
 
 
SP43I - Specification Sheet
Other Links
 
 
SP43I - Other
 
SP43I - Other
 
SP43I - Other
Brochures
 
 
SP43I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
insulation
Bare
Dimensions and Weight
Thickness
.46
Size
5"
Descriptions
extra long description
P&S SP43I SMOOTH WALL PLATE 4G BLNK
Long Description
Smooth Wall Plate 4gang Blank Box Mount Ivory
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Description
SMOOTH WALL PLATE 4G BLNK BOX MT IV
Product Type
Smooth Wall Plate 4G BLNK Box MT Iv
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
SP43I
GTIN
00785007187243
UPC
785007187243
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Residential cord connectors
Packaging
Weight per each
0.2514
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP43I.
Jump To:

Cross Referenced

These items are similar to SP43I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP43I GENERAL ELECTRIC n/a
SP43I Legrand Pass & Seymour 00785007187243

* All prices subject to change.

Begin Live Chat