SP326LA - Smooth Wallplate 3 Toggle 1 Decor La

Legrand-Pass & Seymour

  • $18.10 (Each)
  • $18.10 (Each)

  • $181.01 (Per 10)

  • $1,810.08 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SP326LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP326-LA
Description
Smooth Wallplate 3 Toggle 1 Decor La
Combination Wall Plate, 3 Toggle Switch and 1 Decorator, 4-Gang
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007218015 / 0785007218015 / 00785007218015
Weight per unit
0.2118 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.10 (Each)
Carton
$181.01 (Per 10)
Standard Packaging
$1,810.08 (Per 100)
Resources
Images
 
 
SP326LA - Small Image
 
SP326LA - Large Image
Brochures
 
 
SP326LA - Brochure
Other Links
 
 
SP326LA - Other
 
SP326LA - Other
 
SP326LA - Other
 
SP326LA - Other
Features
Wire Size
#14 - #10 Awg
Number of Gangs
4
insulation
Bare
Material
Thermoset Plastic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
WP Smooth 3 Toggle 1 Decor La
extra long description
P&S SP326LA WP SMOOTH 3 TOGGLE 1 DE
Description
SMOOTH WALLPLATE 3 TOGGLE 1 DECOR LA
Long Description
Combination Wall Plate, 3 Toggle Switch and 1 Decorator, 4-Gang
Features
Combination
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Additional Information
Wall Plate Type
Combination, Decorator, Toggle Switch
orientation
Horizontal
indoor/outdoor
Indoor
cutout
Toggle and Decorator
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP326-LA
GTIN
00785007218015
UPC
785007218015
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Wall Plate
Packaging
Weight per each
0.2118
Carton
10
Package
100
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of SP326LA.
Jump To:

Cross Referenced

These items are similar to SP326LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP326LA Hubbell Wiring Device-Kellems 00883778118630
P326-T Leviton 00078477278413
SP326LA Legrand Pass & Seymour 00785007218015
NP326AL GENERAL ELECTRIC n/a
NP326LA GENERAL ELECTRIC n/a
There were no add-on items found for SP326LA.

* All prices subject to change.