SP264LA - Plastic Wallplate 4G 4SPLEX W/Out Line La

Legrand-Pass & Seymour

  • $3.18 (Each)
  • $3.18 (Each)

  • $317.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SP264LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP264-LA
Description
Plastic Wallplate 4G 4SPLEX W/Out Line La
Plate Plastic 4-Gang Sierraplex Without Line
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007682649 / 0785007682649 / 00785007682649
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.18 (Each)
Carton
$3.18 (Each)
Standard Packaging
$317.52 (Per 100)
Resources
Images
 
 
SP264LA - Small Image
 
SP264LA - Large Image
Brochures
 
 
SP264LA - Brochure
Other Links
 
 
SP264LA - Other
 
SP264LA - Other
 
SP264LA - Other
 
SP264LA - Other
Features
Number of Gangs
4
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Plate Plastic 4G 4SPLEX W/Out Line La
extra long description
P&S SP264LA PLATE PLASTIC 4G 4SPLEX
Description
PLASTIC WALLPLATE 4G 4SPLEX W/OUT LINE LA
Long Description
Plate Plastic 4-Gang Sierraplex Without Line
Construction
Plastic
Special Features
Standard size plastic smooth wall plate
Additional Information
Mounting Type
Box Mounted
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP264-LA
GTIN
00785007682649
UPC
785007682649
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.175
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
You must have an account to view stock levels
These alternate items can be purchased instead of SP264LA.
Jump To:

Cross Referenced

These items are similar to SP264LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2164LA Eaton Wiring Devices n/a
2164LA-BOX Eaton Wiring Devices 00032664582806
80412-T Leviton 00078477276617
SP264LA Legrand Pass & Seymour 00785007682649
NPJ264LA Bryant Electric 00883778118241
PJ264LA Eaton Wiring Devices 00032664579752
NP264AL Hubbell Wiring Device-Kellems 00883778102684
NP264LA Hubbell Wiring Device-Kellems 00883778118234
PJ264-T Leviton 00078477277430
81143 Morris 00601986811439
TP264LA Legrand Pass & Seymour 00785007275650
2164A Eaton Wiring Devices 00032664542220

* All prices subject to change.